Shop All Tool Chests & Cabinets
Homak
RS Pro 41'' Blue 9-Drawer Roller Cabinet BL04004193
Mfr # 571BL04004193
Zoro # G211641068
product price: $2,343.99
/ea
Free Shipping & Returns
$2,343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # 571BL04004193
- Zoro # G211641068
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Keep your industrial workspace organized with this Homak RS Pro 41'' blue 9-drawer roller cabinet BL04004193! Ideal for garages warehouses and auto shops this roller cabinet operates as a portable storage space. To withstand frequent use it is constructed of durable 18 gauge steel with a blue powder-coated finish. This unit includes 9 spacious drawers to keep tools and supplies organized and easy to access. Plus the top drawer locks for secure storage.The drawers are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 100 lb. capacity allowing you to securely store heavy items. They also include PVC foam liners to prevent damage to the interior of the drawers. This unit is complete with 4 casters and a push handle for easy mobility around your facility. Built to last this durable roller cabinet is a reliable addition to your industrial job site.Overall Dimensions:Width: 41''Depth: 24''Height: 39''Capacity: 2080 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 176 Maxpro Magnetic Heavy Duty 48" I-Beam w/45° Vial (176-82-48)
- CAPRI TOOLS 1/2 in Drive 10 mm Hex Bit Socket (3-0542)
- HYDE Putty Knife, Stiff, 1-1/4", Brass (02080)
- PROTO Tool Lanyard, 40 lb., 40 in., Elastic Nylon (JLAN40LBD3LK)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- PROTO 550S Series Top Chest, 6 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-6SG)
- KENNEDY KSeries Top Chest, 5 Drawer, Brown, Steel, 27 in W x 18 in D x 16-1/2 in H (285XB)
- STANLEY Pro-Mobile Contractor Tool Chest, Black (033026R)
- TENG TOOLS Middle Tool Box, 3 Drawer, Red, Steel, 26 in W x 12 in D x 10 in H (TC803USV)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11-Drawers, Stainless Steel Silver, 42" W x 19" D x 40" H (53RH52)
- KENNEDY Signature Series Top Chest, 11 Drawer, Brown, Steel, 26 in W x 12 in D x 19 in H (3611B)
- Homak Tool Chests & Cabinets