Shop All Tool Chests & Cabinets
Homak
RS Pro 41'' Blue 1-Drawer Hutch BL02041010
Mfr # 571BL02041010
Zoro # G512120347
product price: $1,589.99
/ea
Free Shipping & Returns
$1,589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # 571BL02041010
- Zoro # G512120347
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Keep your industrial workspace organized with this Homak RS Pro 41'' blue 1-drawer hutch BL02041010! Intended for use on top of a Homak 41'' RS Pro roller cabinet this hutch adds additional storage space to your existing unit. It is constructed of durable steel with a blue powder-coated finish that is UV-resistant. It boasts a stainless steel shelf with ample space to store items and it has a tool board backsplash to hang additional tools and supplies.This unit includes 1 drawer that is easy to open using the full-length aluminum drawer pull. This drawer features removable ball-bearing glides with a 100 lb. capacity allowing you to store heavy items. It also has a PVC foam liner to prevent damage to the interior of the drawer. This unit is complete with a power strip including 2 USB ports and 4 outlets to connect to electrical equipment. Built to last this durable hutch is a reliable addition to your industrial job site.Overall Dimensions:Width: 40 3/4''Depth: 23 1/2''Height: 24 3/8''Open Space Dimensions:Width: 37 3/4''Depth: 23 1/2''Height: 16 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-11)
- M.A. FORD Countersink, 1" dia., 1/2" Shank, 82 (61100002)
- BOSCH Hammer Masonry Drill, 1/4in, Carbide Tip (HCBG07T)
- 5S SUPPLIES Tool Box Foam Insert 27in x 36in 1/2 Inch Thick Blue (TBF-2736-BLU)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Red, 27 in W x 18 in D x 35 in H (277XR)
- TENG TOOLS 1004 Piece 'Limited Edition' Black Roller Cabinet Workstation Tool Kit - (TCMM1004NBK1)
- BETA Rolling Tool Cabinet, 10 Drawer, Gray, 23 in W x 14 in D (028003007)
- BETA C27S Tool Trolley, 3 Drawer, Orange, Sheet Metal, 30 in W x 15-1/2 in D x 39 in H (C27 S)
- BETA Tool Cabinet, 5 Drawer, Gray, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004657)
- WESTWARD WESTWARD Tool Utility Cart, 3-Drawers, Gloss Black, Hinge, Keyed, 30" W x 20" D x 31" H (2CZY2)
- Homak Tool Chests & Cabinets