Shop All Tool Chests & Cabinets
Homak
RS Pro 41'' Black 9-Drawer Roller Cabinet BK04004193
Mfr # 571BK04004193
Zoro # G111641052
Free Shipping & Returns
$2,343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homak
- MFR # 571BK04004193
- Zoro # G111641052
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Keep your industrial workspace organized with this Homak RS Pro 41'' black 9-drawer roller cabinet BK04004193! Ideal for garages warehouses and auto shops this roller cabinet operates as a portable storage space. To withstand frequent use it is constructed of durable 18 gauge steel with a black powder-coated finish. This unit includes 9 spacious drawers to keep tools and supplies organized and easy to access. Plus the top drawer locks for secure storage.The drawers are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 100 lb. capacity allowing you to securely store heavy items. They also include PVC foam liners to prevent damage to the interior of the drawers. This unit is complete with 4 casters and a push handle for easy mobility around your facility. Built to last this durable roller cabinet is a reliable addition to your industrial job site.Overall Dimensions:Width: 41''Depth: 24''Height: 39''Capacity: 2080 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Rotary Hammer, 60.0V, SDS Max Chuck, Li-Ion (DCH481X2/DCB606)
- CHICAGO PNEUMATIC WRENCH IMPACT ANGLE 1/2" (CP7737)
- KIPP Adjustable Handle, Size: 2 M10X15 Zinc, Black Satin, Comp: Steel (K0116.2101X15)
- INTERSTATE PNEUMATICS Adjustable Pocket Blow Gun - Automotive Plug (B100A)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- BETA Mobile Roller Cab 7 Drawer (024003077)
- KENNEDY Kennedy® Signature Series 11-Drawer Machinists Chest, 26-1/8"W x 12"D x 18-7/8"H, Brown (3611B)
- EXTREME TOOLS Side Cabinet, 4 Drawer, Black/Chrome, 24 in W x 30 in D (EX2404SCBK)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 11-Drawers, Powder Coated Black, 27" W x 18" D x 52" H (7CY04)
- SAWSTOP Tool Cabinet, Black, Steel, 32 in W (TSA-UTC32)
- TENG TOOLS 8 Series Roller Cabinet, 4 Drawer, Red, Steel, 26 in W x 18 in D x 31 in H (TCW804NU)
- Homak Tool Chests & Cabinets