Shop All Tool Chests & Cabinets
Homak
RS Pro 36'' Blue 7-Drawer Roller Cabinet BL04036070
Mfr # 571BL04036070
Zoro # G011641046
Free Shipping & Returns
$2,103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homak
- MFR # 571BL04036070
- Zoro # G011641046
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Keep your industrial workspace organized with this Homak RS Pro 36'' blue 7-drawer roller cabinet BL04036070! Ideal for garages warehouses and auto shops this roller cabinet operates as a portable storage space. To withstand frequent use it is constructed of durable 18 gauge steel with a blue powder-coated finish. This unit includes 7 spacious drawers to keep tools and supplies organized and easy to access. Plus the top drawer locks for secure storage.The drawers are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 100 lb. capacity allowing you to securely store heavy items. They also include PVC foam liners to prevent damage to the interior of the drawers. This unit is complete with 4 casters and a push handle for easy mobility around your facility. Built to last this durable roller cabinet is a reliable addition to your industrial job site.Overall Dimensions:Width: 36''Depth: 24''Height: 39''Capacity: 2080 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Mid Length Hex Bit SAE Socket 5/8" (82561)
- WIHA Insulated Tool Set, 10 pc. (32868)
- EUROBOOR HSS Annular Cutter with Universal Shank, 7/8" x 1" (HCSU.7/8)
- MAKITA Brushless Hammer Drive-Dril, 1/2", 18V, 2Ah (XPH15RB)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- MONTEZUMA Triangle Top Chest, Silver, Aluminum, 27 in W x 18 in D x 18-1/2 in H (MZ-SE250AL)
- URREA Tool Utility Cart, 5 Drawer, Red, Steel, 30 in W (X30U5)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Gloss Red, 34.5" W x 19.5" D x 39.5" H (31CE53)
- PROTO 550S Series Rolling Tool Cabinet, 7 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-7SG)
- GEARWRENCH Tool Cart, 7 Drawer, Black/Orange, 35 in W (83246)
- MANHATTAN COMFORT Fortress 6.0 Mobile Garage Cabinet, Gray, Steel (19GMC)
- Homak Tool Chests & Cabinets