Shop All Tool Chests & Cabinets
Homak
RS Pro 36'' Blue 4-Drawer Top Chest BL02036040
Mfr # 571BL02036040
Zoro # G411769326
product price: $1,298.99
/ea
Free Shipping & Returns
$1,298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # 571BL02036040
- Zoro # G411769326
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Keep your industrial workspace organized with this Homak RS Pro 36'' blue 4-drawer top chest BL02036040! Intended for use on top of a Homak RS Pro 36'' roller cabinet this chest adds additional storage space to your existing unit. To withstand frequent use it is constructed of durable 18 gauge steel with a blue powder-coated finish. This unit features 4 drawers to keep tools and supplies neatly organized and easy to access. Plus the top drawer locks for secure storage.The drawers are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 100 lb. capacity allowing you to securely store heavy items. They also include PVC foam liners to prevent damage to the interior of the drawers. This unit is complete with power outlets in the top till to connect to electrical equipment. Built to last this durable chest is a reliable addition to your industrial job site.Overall Dimensions:Width: 35 1/4''Depth: 23 1/2''Height: 21 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87901CLB113505)
- KIPP Adjustable Handle, Size: 4 1/2-13 Zinc, Black Satin, Comp: Stainless Steel (K0117.4A51)
- WESTWARD Bar, Pinch Point (3FE95)
- MILWAUKEE TOOL M18 FUEL 7" / 9" Large Angle Grinder (Tool Only) (2785-20)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- HUOT ToolScoot Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14950)
- BETA Tool Cart, 3 Drawer, Black, Sheet Metal, 30 in W x 18 in D x 35 in H (051000609)
- BETA Tool Panel and Suspended Cabinet (055000301)
- CHAMPION TOOL STORAGE Tool Cabinet, 8 Drawer, Blue, Steel, 56-1/2 in W x 28-1/2 in D x 43-1/4 in H, D15000801ILCMB8BBT-BB (D15000801ILCMB8BBT-BB)
- URREA Top Chest/Cabinet, 4 Drawer, Black, Steel, 27 in W x 15 in D x 12 in H (X27S4N)
- PROTO 550S Series Rolling Tool Cabinet, 7 Drawer, Red, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-7RD)
- Homak Tool Chests & Cabinets