Shop All Tool Chests & Cabinets
Homak
RS Pro 27'' Red 7-Drawer Roller Cabinet RD04027770
Mfr # 571RD04027770
Zoro # G311590808
product price: $1,641.99
/ea
Free Shipping & Returns
$1,641.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drawers 7
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # 571RD04027770
- Zoro # G311590808
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Number of Drawers | 7 |
Color | Red |
Description
Keep your industrial workspace organized with this Homak RS Pro 27'' red 7-drawer roller cabinet RD04027770! Ideal for garages warehouses and auto shops this roller cabinet operates as a portable storage space. To withstand frequent use it is constructed of durable 18 gauge steel with a red powder-coated finish. This unit includes 7 spacious drawers to keep tools and supplies organized and easy to access. Plus the top drawer locks for secure storage.The drawers are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 100 lb. capacity allowing you to securely store heavy items. They also include PVC foam liners to prevent damage to the interior of the drawers. This unit is complete with 4 casters and a push handle for easy mobility around your facility. Built to last this durable roller cabinet is a reliable addition to your industrial job site.Overall Dimensions:Width: 27''Depth: 24''Height: 39''Capacity: 2080 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 4", Steel, Extra HD, 10,000 lb. (104)
- DRILL AMERICA 7/16"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X7/16)
- MITUTOYO Steel Rule, Flexible, 6 In, 8/16/32/64ths (182-201)
- EAGLE TAPTEK CUTTING TOOLS 8in TPI 32 BOTTOM HAND TAP (HT-832-B-I)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Powder Coated Black, 27" W x 18" D x 33" H (32H895)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 13-Drawers, Powder Coated Red, 27" W x 18" D x 58" H (7CX83)
- EXTREME TOOLS Side Locker, 3 Drawer, Black, 19 in W x 25 in D (RX192503SLMBBK)
- RUBBERMAID COMMERCIAL Mobile Workcenter, 5 Drawer, Black, 32-1/2 in W x 20 in D x 33-1/2 in H (FG773488BLA)
- KENNEDY Kennedy® 275XB K1800 Series 27"W X 18"D X 35"H 5 Drawer Brown Roller Cabinet (275XB)
- BETA Tool Cabinet, 5 Drawer, Orange, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004651)
- Homak Tool Chests & Cabinets