Shop All Tool Chests & Cabinets
Homak
RS Pro 27'' Blue 7-Drawer Roller Cabinet BL04027770
Mfr # 571BL04027770
Zoro # G211590731
product price: $1,641.99
/ea
Free Shipping & Returns
$1,641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 7
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # 571BL04027770
- Zoro # G211590731
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Number of Drawers | 7 |
Color | Blue |
Description
Keep your industrial workspace organized with this Homak RS Pro 27'' blue 7-drawer roller cabinet BL04027770! Ideal for garages warehouses and auto shops this roller cabinet operates as a portable storage space. To withstand frequent use it is constructed of durable 18 gauge steel with a blue powder-coated finish. This unit includes 7 spacious drawers to keep tools and supplies organized and easy to access. Plus the top drawer locks for secure storage.The drawers are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 100 lb. capacity allowing you to securely store heavy items. They also include PVC foam liners to prevent damage to the interior of the drawers. This unit is complete with 4 casters and a push handle for easy mobility around your facility. Built to last this durable roller cabinet is a reliable addition to your industrial job site.Overall Dimensions:Width: 27''Depth: 24''Height: 39''Capacity: 2080 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 3/8 Square 250mm Z-series 3/8 Sq. Drive (3760Z-250)
- KRAFT TOOL Jiffler Mixer, 2, 3-1/2" Wheels (DC343)
- MILWAUKEE TOOL 4" 10 TPI Bi-Metal Jig Saw Blade (5 Pack) (48-42-5310)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 1300 lb (5310)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- PROTO 560 Series Rolling Tool Cabinet, 10 Drawer, Red/Gray, Steel, 45 in W x 21-1/2 in D x 42-1/2 in H (J564542-10SG)
- GEARWRENCH GSX Series Rolling Tool Cart With Tilt Top, 7 Drawer, Black/Orange (KDT83246)
- GEARWRENCH Tool Cabinet, 5 Drawer, Black/Orange, 26 in W (83241)
- MONTEZUMA Triangle Tool Box, Black/Gray, Steel, 36 in W x 17 in D (XL450-BLG)
- BETA Tool Cart, White, Sheet Metal, 19-1/2 in W x 16 in D x 36 in H (041000021)
- URREA Tool Utility Cart, 5 Drawer, Red, Steel, 30 in W (X30U5)
- Homak Tool Chests & Cabinets