Shop All Tool Chests & Cabinets
Homak
Pro Series 35'' Red 4-Drawer Slide Top Service Cart RD06043500
Mfr # 571RD06043500
Zoro # G011994197
Free Shipping & Returns
$1,247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homak
- MFR # 571RD06043500
- Zoro # G011994197
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Easily transport supplies with this Homak Pro Series 35'' red 4-drawer slide top service cart RD06043500. Ideal for garages warehouses and auto shops this service cart operates as a portable storage space. It is constructed of durable steel with a red powder-coated finish for long-lasting service. This unit includes 4 spacious drawers to keep tools and supplies organized and easy to access. It also has a top till that is accessible by 2 sliding panels. For even more storage this cart has a bottom drawer and slotted sides to hang screwdrivers.The drawers and sliding panels feature a high-security tubular locking system for secure storage. The drawers offer smooth opening with removable ball-bearing glides and full-length aluminum pulls. They also include EVA foam liners to prevent damage to the interior of the drawers. Each drawer has a 77 lb. capacity allowing you to securely store heavy items. This cart has 4 5'' swivel casters for easy mobility. It is complete with a heavy-duty push handle with a rubber grip for comfortable steering. Built to last this durable service cart is a reliable addition to your industrial job site.Overall Dimensions:Width: 31 1/4''Depth: 20 5/8''Height: 42''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Skt Adptr, Steel, 1/4 in, 3/8 in (IWAF26238)
- WERA 29 Piece Hex/Torx Bit Set, 1/4 in (05056440001)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, Overall Length: 2" (21352)
- MILWAUKEE TOOL 4 pc. SHOCKWAVE Impact Duty 2-9/16 in. Magnetic Nut Driver Set (49-66-4566)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Desert Tan, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07DT)
- GEARWRENCH Tool Cabinet, 5 Drawer, Black/Orange, 26 in W (83241)
- SPC INDUSTRIAL 36" x 24" Industrial Tool Cart (ITC363724)
- KENNEDY Rolling Tool Cabinet, 5 Drawer, Red, 29 in W x 20 in D x 35 in H (295XR)
- SUNEX Sunex Tools 8035 29" 2 Drawer Slide Top Black Tool Cart W/ 5" Casters (8035)
- OMEGA Toolbox Creeper Tool Box Creeper Seat, 3 Drawer, Black, Steel, 14-1/2 in W x 19 in D x 18-1/4 in H (92450)
- Homak Tool Chests & Cabinets