Shop All Tool Chests & Cabinets
Homak
Pro Series 35'' Red 4-Drawer Flip Top Service Cart RD06032000
Mfr # 571RD06032000
Zoro # G211994201
Free Shipping & Returns
$1,150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homak
- MFR # 571RD06032000
- Zoro # G211994201
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Easily transport supplies with this Homak Pro Series 35'' red 4-drawer flip top service cart RD06032000. Ideal for garages warehouses and auto shops this service cart operates as a portable storage space. It is constructed of durable red powder-coated steel that is UV-protected ensuring long-lasting service. This unit includes 4 spacious drawers to keep tools and supplies organized and easy to access. Plus it has a top till with a flip top lid that remains open as you work. For even more storage this cart has a bottom shelf and slotted sides to hang screwdrivers.The drawers offer smooth opening with removable ball-bearing glides. The top drawers are lockable for secure storage. Each drawer has a 100 lb. capacity allowing you to securely store heavy items. They also include EVA foam liners to prevent damage to the interior of the drawers. This cart has 4 5'' swivel casters 2 with locking levers for easy mobility and parking. It is complete with a heavy-duty push handle with a rubber grip for comfortable steering. Built to last this durable service cart is a reliable addition to your industrial job site.Overall Dimensions:Width: 31''Depth: 20 1/2''Height: 39 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS ProTech Tool Case, Plastic, Black/Yellow (VDV000133)
- KLEIN TOOLS Chicago® Grip for Bare Copper Wire (1613-35)
- LISLE TP55 Torx Plus Bit (81100)
- GENERAL TOOLS MAGNIFIER (GN532)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- PROTO Velocity Top Chest, 5 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05BL)
- BETA Tool Cabinet, 8 Drawer, Black, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004689)
- K-TOOL INTERNATIONAL Service Cart, 4 Drawer, Gray, 35 in W (KTI75150)
- WESTWARD WESTWARD Rolling Cabinet Kit, 18-Drawers, Powder Coated Black, 42" W x 26" D x 73.5" H (361LP7)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 14-Drawers, Powder Coated Black, 27" W x 18" D x 49.5" H (7CY07)
- GEARWRENCH Tool Cabinet, 6 Drawer, Black/Orange, 36 in W (83243)
- Homak Tool Chests & Cabinets