Shop All Tool Chests & Cabinets
Homak
Pro Series 35'' Lime Green 7-Drawer Flip Top Service Cart LG06035247
Mfr # 571LG06035247
Zoro # G611942062
product price: $1,949.99
/ea
Free Shipping & Returns
$1,949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # 571LG06035247
- Zoro # G611942062
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Easily transport supplies with this Homak Pro Series 35'' lime green 7-drawer flip top service cart LG06035247. Ideal for garages warehouses and auto shops this service cart operates as a portable storage space. It is constructed of durable lime green powder-coated steel that is UV-protected ensuring long-lasting service. This unit includes 7 spacious drawers to keep tools and supplies organized and easy to access. Plus it has a top till with a flip top lid that remains open as you work. For even more storage this cart has slotted sides to hang screwdrivers.The drawers are easy to open with lift latch drawer pulls and they have removable ball-bearing glides for smooth opening. The top drawers are lockable for secure storage. Each drawer has a 100 lb. capacity allowing you to securely store heavy items. They also include EVA foam liners to prevent damage to the interior of the drawers. This cart has 4 casters for easy mobility and parking. It is complete with a heavy-duty push handle with a rubber grip for comfortable steering. Built to last this durable service cart is a reliable addition to your industrial job site.Overall Dimensions:Width: 31''Depth: 22 1/2''Height: 38 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Top Chest, 6-Drawers, Powder Coated Red, 26" W x 16.5" D x 18.5" H (32H833)
- TEKTON 3/4 Inch Drive Micrometer Torque Wrench (50-300 ft.-lb.) (24350)
- DEWALT 7-1/4" Circular Saw Blades (DWA171440B10)
- S & W MANUFACTURING Knurled Non Lck Knob, 316SS, Ns P, 1/4-20" (SKNL-1-316)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- BETA Tool Cart, 3 Drawer, Orange, Sheet Metal, 30 in W x 18 in D x 35 in H (051000601)
- KENNEDY Signature Series Top Chest, 10 Drawer, Brown, Steel, 26-1/2 in W x 12 in D x 19 in H (360B)
- BETA Tool Cabinet, 8 Drawer, Black, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004689)
- CRAFTSMAN S2000 Tool Cabinet, 10 Drawer, Black, 52 in W x 18 in D x 37-1/2 in H (CMST352102BK)
- BETA Tool Cabinet with Workbench (055000091)
- KENNEDY KSeries Top Chest, 5 Drawer, Brown, Steel, 29 in W x 20 in D x 16-1/2 in H (2805XB)
- Homak Tool Chests & Cabinets