Shop All Tool Chests & Cabinets
Homak
Pro Series 35'' Blue 4-Drawer Slide Top Service Cart BL06043500
Mfr # 571BL06043500
Zoro # G611994269
product price: $1,247.99
/ea
Free Shipping & Returns
$1,247.99
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
- Brand Homak
- MFR # 571BL06043500
- Zoro # G611994269
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Easily transport supplies with this Homak Pro Series 35'' blue 4-drawer slide top service cart BL06043500. Ideal for garages warehouses and auto shops this service cart operates as a portable storage space. It is constructed of durable steel with a blue powder-coated finish for long-lasting service. This unit includes 4 spacious drawers to keep tools and supplies organized and easy to access. It also has a top till that is accessible by 2 sliding panels. For even more storage this cart has a bottom drawer and slotted sides to hang screwdrivers.The drawers and sliding panels feature a high-security tubular locking system for secure storage. The drawers offer smooth opening with removable ball-bearing glides and full-length aluminum pulls. They also include EVA foam liners to prevent damage to the interior of the drawers. Each drawer has a 77 lb. capacity allowing you to securely store heavy items. This cart has 4 5'' swivel casters for easy mobility. It is complete with a heavy-duty push handle with a rubber grip for comfortable steering. Built to last this durable service cart is a reliable addition to your industrial job site.Overall Dimensions:Width: 31 1/4''Depth: 20 5/8''Height: 42''
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
- IRWIN PLIERS 6"" SLIP JOINT IRW (2078406)
- HYDE JOINT KNIFE SFLEXX 5"" (06757)
- MILWAUKEE TOOL 1/4" x 25' Inner Core Bulb Head Cable w/ RUST GUARD Plating (48-53-2563)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-1/8In (600024CF)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- WESTWARD WESTWARD Top Chest, 6-Drawers, Powder Coated Red, 26" W x 16.5" D x 18.5" H (32H833)
- BETA Rolling Tool Cabinet, 10 Drawer, Orange, 23 in W x 14 in D (028003001)
- KENNEDY K2000 Series Rolling Tool Cabinet, 7 Drawer, Red, Steel, 29 in W x 20 in D x 35 in H (297XR)
- KENNEDY Signature Series Top Chest, 11 Drawer, Brown, Steel, 26-3/4 in W x 8-1/2 in D x 18 in H (52611B)
- KENNEDY K1800 Series Rolling Tool Cabinet, 7 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (277XB)
- BETA Tool Cabinet, 5 Drawer, Black, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004659)
- Homak Tool Chests & Cabinets