Shop All Tool Chests & Cabinets
Homak
Pro Series 35'' Blue 4-Drawer Flip Top Service Cart BL06032000
Mfr # 571BL06032000
Zoro # G511947297
Free Shipping & Returns
$1,150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homak
- MFR # 571BL06032000
- Zoro # G511947297
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Easily transport supplies with this Homak Pro Series 35'' blue 4-drawer flip top service cart BL06032000. Ideal for garages warehouses and auto shops this service cart operates as a portable storage space. It is constructed of durable blue powder-coated steel that is UV-protected ensuring long-lasting service. This unit includes 4 spacious drawers to keep tools and supplies organized and easy to access. Plus it has a top till with a flip top lid that remains open as you work. For even more storage this cart has a bottom shelf and slotted sides to hang screwdrivers.The drawers offer smooth opening with removable ball-bearing glides. The top drawers are lockable for secure storage. Each drawer has a 100 lb. capacity allowing you to securely store heavy items. They also include EVA foam liners to prevent damage to the interior of the drawers. This cart has 4 5'' swivel casters 2 with locking levers for easy mobility and parking. It is complete with a heavy-duty push handle with a rubber grip for comfortable steering. Built to last this durable service cart is a reliable addition to your industrial job site.Overall Dimensions:Width: 31''Depth: 20 1/2''Height: 39 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Vernier Caliper, 0 to 6" Range, 1.50"Jaw D (1205-1502E)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-6100)
- MILWAUKEE TOOL 1/2 in. Drive 17mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9118)
- GREY PNEUMATIC SKT 3/8" DRIVE X 1/2" HEX DRIVER 6" LENG (GP19166F)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- BETA Tool Cabinet, 5 Drawer, Light Gray, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004652)
- KENNEDY Rolling Tool Cabinet, 5 Drawer, Black, 27 in W (275XBK)
- APEX TOOL GROUP Mobile Work Station, 11 Drawer, Black/Orange, Steel, 42 in W x 25 in D x 41 in H (83169)
- WESCO Industrial Cart, Black, Plastic, 24 in D (WSC-270483)
- PROTO 550S Series Rolling Tool Cabinet, 6 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-6SG)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11 Drawer, Black, Steel, 54 in W x 26 in D x 48 in H (49NR91)
- Homak Tool Chests & Cabinets