Shop All Tool Chests & Cabinets
Homak
Pro Series 35'' Black 4-Drawer Slide Top Service Cart BK06043500
Mfr # 571BK06043500
Zoro # G211996243
product price: $1,247.99
/ea
Free Shipping & Returns
$1,247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # 571BK06043500
- Zoro # G211996243
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Easily transport supplies with this Homak Pro Series 35'' black 4-drawer slide top service cart BK06043500. Ideal for garages warehouses and auto shops this service cart operates as a portable storage space. It is constructed of durable steel with a black powder-coated finish for long-lasting service. This unit includes 4 spacious drawers to keep tools and supplies organized and easy to access. It also has a top till that is accessible by 2 sliding panels. For even more storage this cart has a bottom drawer and slotted sides to hang screwdrivers.The drawers and sliding panels feature a high-security tubular locking system for secure storage. The drawers offer smooth opening with removable ball-bearing glides and full-length aluminum pulls. They also include EVA foam liners to prevent damage to the interior of the drawers. Each drawer has a 77 lb. capacity allowing you to securely store heavy items. This cart has 4 5'' swivel casters for easy mobility. It is complete with a heavy-duty push handle with a rubber grip for comfortable steering. Built to last this durable service cart is a reliable addition to your industrial job site.Overall Dimensions:Width: 31 1/4''Depth: 20 5/8''Height: 42''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1" High Torque Impact Wrench w/ ONE-KEY (2867-20)
- RECOIL Threaded Insert Tool (2KPHF-3)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91361-07-09)
- OSG Spiral Flute Tap, 7/16"-14, Modified Bottoming, UNC, 3 Flutes, Oxide (1768901)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- DISCO Tool Cabinet, 4 Drawer, Gray, 23-1/2 in W (80360)
- GLOBAL INDUSTRIAL Four Drawer Tool Toter (607731)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 9 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27000901ILCFTB-BB)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Green, 72 in W x 25 in D (RX722519RCGNBK-X)
- EXTREME TOOLS Slide Top Tool Cart, 6 Drawer, Blue, 41 in W (EX4106TCSBLBK)
- BETA Two-Module Tool Trolley, Orange, 19.49 in W x 13.19 in D x (041000002)
- Homak Tool Chests & Cabinets