Shop All Tool Chests & Cabinets
Homak
Pro Series 30'' Red 1-Drawer Service Cart RD06030210
Mfr # 571RD06030210
Zoro # G212040822
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # 571RD06030210
- Zoro # G212040822
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Easily transport supplies with this Homak Pro Series 30'' red 1-drawer service cart RD06030210. Ideal for garages warehouses and auto shops this service cart operates as a portable storage space. It is constructed of durable steel with a red powder-coated finish for long-lasting service. This unit includes a spacious drawer to keep tools and supplies organized and easy to access. It also a top and bottom shelf for additional storage.The drawer features a high-security tubular locking system for secure storage. It is easy to access with molded plastic handles and it has a 55 lb. capacity to securely store heavy items. It also includes an EVA foam liner to prevent damage to the interior of the drawer. This cart has 4 4'' swivel casters 2 with locking levers for easy mobility and parking. For simple steering it includes 2 push handles. Built to last this durable service cart is a reliable addition to your industrial job site.Overall Dimensions:Width: 30''Depth: 15 7/8''Height: 35 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Impact Extension 3/4" Dr 36" (WR69E36)
- URREA Insert Bit, Ph #3 1" Lg 1/4" (20012)
- K-TOOL INTERNATIONAL 20Oz Rubber Mallet (KTIXD71720R)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 in Size, Deep Socket, Black Phosphate (49-66-6339)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- PROTO 550S Series Rolling Tool Cabinet, 10 Drawer, Blue, Steel, 50 in W x 25-1/4 in D x 41 in H (J555041-10BL)
- CRAFTSMAN 2-Shelf Stackable Tool Chest, Black/Red, 36 in H (CMXMSAJ94772)
- TENG TOOLS Mega Hand Tool Cabinet Tool Kit, 9 Drawer, Red, 53 in W (TCW809N-KIT1)
- BETA Special Mobile Roller Cabinet, Small (039390002)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 5 Drawer, Light Gray, Steel, 56-1/2 in W x 28-1/2 in D x 59-1/2 in H (D27000501ILCFTB-LG)
- KENNEDY Signature Series Top Chest, 7 Drawer, Brown, Steel, 20 in W x 8-1/2 in D x 13-1/2 in H (520B)
- Homak Tool Chests & Cabinets