Shop All Tool Chests & Cabinets
Homak
Pro Series 27'' Black 2-Drawer Slide Top Service Cart BK06022704
Mfr # 571BK06022704
Zoro # G011994319
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homak
- MFR # 571BK06022704
- Zoro # G011994319
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Easily transport supplies with this Homak Pro Series 27'' black 2-drawer slide top service cart BK06022704. Ideal for garages warehouses and auto shops this service cart operates as a portable storage space. It is constructed of durable black steel for long-lasting service. This unit includes 2 spacious drawers to keep tools and supplies organized and easy to access. It also has a top till that is accessible by 2 sliding panels and a bottom shelf to store additional items.The drawers and sliding panels feature a high-security tubular locking system for secure storage. Each drawer has a 55 lb. capacity allowing you to securely store heavy items. This cart has 4 4'' swivel casters 2 with locking levers for easy mobility and parking. For simple steering it is complete with a convenient push handle. Built to last this durable service cart is a reliable addition to your industrial job site.Overall Dimensions:Width: 27 7/8''Depth: 14 5/8''Height: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Safety Step Edger/Groover, 6 x 8 In, SS (4283D)
- WESTWARD Masonry Bit, 1/2 In, 18 In L, Shank 3/8 In (6PTE0)
- OSG Straight Flute Hand Tap, Taper, 4 (1123001)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (6016500)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- MONTEZUMA Triangle Tool Box, Black/Gray, Steel, 36 in W x 17 in D (XL450-BLG)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Black, Steel, 52 in W x 18 in D x 37-1/2 in H (CMST98273BK)
- MONTEZUMA Triangle Shop Box, Black, Steel, 36-1/2 in W x 17-1/2 in D x 27-1/4 in H (SB360DB)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 16-Drawers, Powder Coated Black, 27" W x 18" D x 56" H (7CY08)
- SUNEX Rolling Tool Cabinet, Red, Steel (8045)
- WESTWARD WESTWARD Top Chest, 7-Drawers, Powder Coated Red, 26" W x 12" D x 16" H (48RJ71)
- Homak Tool Chests & Cabinets