Shop All Tool Chests & Cabinets
Homak
Pro II 54'' Blue 6-Drawer Top Chest BL02054602
Mfr # 571BL02054602
Zoro # G611845882
product price: $1,949.99
/ea
Free Shipping & Returns
$1,949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # 571BL02054602
- Zoro # G611845882
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Keep your industrial workspace organized with this Homak Pro II 54'' blue 6-drawer top chest BL02054602! Intended for use on top of a Homak Pro II 54'' roller cabinet this chest adds additional storage space to your existing unit. To withstand frequent use it has a durable 19 gauge steel body with a blue powder-coated UV-resistant finish. This unit features 6 spacious drawers to keep tools and supplies neatly organized and easy to access. Plus the top drawer locks for secure storage.The drawers are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 100 lb. capacity allowing you to securely store heavy items. They also include EVA foam liners to prevent damage to the interior of the drawers. Built to last this durable chest is a reliable addition to your industrial job site.Overall Dimensions:Width: 54''Depth: 24 1/4''Height: 21 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Rotary Hammer, 1,100 BPM, 20VDC (DCH172B)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.2101X60)
- CLE-LINE Jobber Drill Bit Set, Spiral Flute (C18623)
- KIPP Wing Grip D=M05 A=38, H=18, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.905)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- EXTREME TOOLS Tool Cart, 4 Drawer, Red, 33 in W (EX3304TCRDBK)
- PROTO 550S Series Top Chest, 4 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-4DB)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 11-Drawers, Powder Coated Black, 27" W x 18" D x 52" H (7CY04)
- WESTWARD WESTWARD Rolling Cabinet Kit, 34 Drawer, Red, Steel, 57-1/2 in W x 19 in D x 82 in H (361LP3)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Blue, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13BL)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Desert Tan, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07DT)
- Homak Tool Chests & Cabinets