Shop All Tool Chests & Cabinets
Homak
Pro II 54'' Blue 10-Drawer Roller Cabinet BL04054210
Mfr # 571BL04054210
Zoro # G711590620
product price: $2,907.99
/ea
Free Shipping & Returns
$2,907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 10
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # 571BL04054210
- Zoro # G711590620
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Number of Drawers | 10 |
Color | Blue |
Description
Keep your industrial workspace organized with this Homak Pro II 54'' blue 10-drawer roller cabinet BL04054210! Ideal for garages warehouses and auto shops this roller cabinet operates as a portable storage space. To withstand frequent use it has a durable 19 gauge steel body with a blue powder-coated UV-resistant finish. This unit includes 10 spacious drawers to keep tools and supplies organized and easy to access. Plus the top drawer locks for secure storage.The drawers are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 100 lb. capacity allowing you to securely store heavy items. They also include EVA foam liners to prevent damage to the interior of the drawers. This unit is complete with 4 casters and a push handle for easy mobility around your facility. Built to last this durable roller cabinet is a reliable addition to your industrial job site.Overall Dimensions:Width: 54''Depth: 24 1/2''Height: 39''Capacity: 2080 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 20mm - 2.5 plug Tap (1864)
- GEDORE Torque Wrench Head, Open, 9x12, 19mm (7112-19)
- MILWAUKEE TOOL Batteries, Li-Ion, 18V, 12.0Ah, 8.0Ah (48-11-1812, 48-11-1880)
- IDEAL Wire Pulling Lubricant, 5 gal. Bucket, Ylw (31-355)
- HOMAK Homak RS Pro 10 Drawer Rolling Cabinet - Red (OG04054010)
- HOMAK Tool Chest, 4 Drawer, Red (RD02027401)
- HOMAK Homak Pro II Series 54-1/2"W X 24-1/2"D X 39"H 10 Drawer Blue Roller Tool Cabinet (BL04054210)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Black, 72 in W x 25 in D (RX722519RCMBBK-X)
- KENNEDY Tool Cabinet, 5 Drawer, Brown, 14 in W (185XB)
- KENNEDY K1800 Series Rolling Tool Cabinet, 15 Drawer, Brown, Steel, 39-1/2 in W x 18 in D x 39 in H (315XB)
- Homak Tool Chests & Cabinets