Shop All Tool Chests & Cabinets
Homak
Pro II 41'' Blue 6-Drawer Top Chest BL02041062
Mfr # 571BL02041062
Zoro # G911769390
product price: $1,418.99
/ea
Free Shipping & Returns
$1,418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # 571BL02041062
- Zoro # G911769390
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Keep your industrial workspace organized with this Homak Pro II 41'' blue 6-drawer top chest BL02041062! Intended for use on top of a Homak Pro II 41'' roller cabinet this chest adds additional storage space to your existing unit. To withstand frequent use it has a durable 19 gauge steel body with a blue powder-coated UV-resistant finish. This unit features 6 spacious drawers to keep tools and supplies neatly organized and easy to access. Plus the top drawer locks for secure storage.The drawers are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 100 lb. capacity allowing you to securely store heavy items. They also include EVA foam liners to prevent damage to the interior of the drawers. Built to last this durable chest is a reliable addition to your industrial job site.Overall Dimensions:Width: 40 1/2''Depth: 24 1/4''Height: 21 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 115 Pc. Drill Sets Drill Bit Sets with Cases (5420327)
- FREUD Double Flute Straight Bit, 13/16" dia. (04-144)
- DIABLO Hole Saw 1-1/4" (DHS1250)
- MILWAUKEE TOOL M18 FORCE LOGIC 6 Ton Linear Utility Crimper Kit with Kearney Jaw (2978-22K)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- PROTO Velocity Top Chest, 5 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05BL)
- PROTO 550S Series Top Chest, 6 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-6SG)
- KENNEDY K1800 Series Rolling Tool Cabinet, 10 Drawer, Red, Steel, 39-1/2 in W x 18 in D x 35 in H (310XR)
- MONTEZUMA Triangle Tool Box, Black, 41 in W x 18 in D (DX411B)
- WESTWARD WESTWARD Top Chest, 12 Drawer, Silver, Stainless Steel, 56 in W x 24 in D x 22 in H (34F778)
- URREA Roller Cabinet, 6 Drawer, Red, Steel, 27 in W x 37 in D x 18 in H (X27M6)
- Homak Tool Chests & Cabinets