Shop All Tool Chests & Cabinets
Homak
Pro II 41'' Black 9-Drawer Roller Cabinet BK04041092
Mfr # 571BK04041092
Zoro # G811590957
Free Shipping & Returns
$2,206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 9
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homak
- MFR # 571BK04041092
- Zoro # G811590957
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Number of Drawers | 9 |
Color | Black |
Description
Keep your industrial workspace organized with this Homak Pro II 41'' black 9-drawer roller cabinet BK04041092! Ideal for garages warehouses and auto shops this roller cabinet operates as a portable storage space. To withstand frequent use it has a durable 19 gauge steel body with a black powder-coated UV-resistant finish. This unit includes 9 spacious drawers to keep tools and supplies organized and easy to access. Plus the top drawer locks for secure storage.The drawers are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 100 lb. capacity allowing you to securely store heavy items. They also include EVA foam liners to prevent damage to the interior of the drawers. This unit is complete with 4 casters and a push handle for easy mobility around your facility. Built to last this durable roller cabinet is a reliable addition to your industrial job site.Overall Dimensions:Width: 41''Depth: 24 1/2''Height: 39''Capacity: 2080 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 0-6-6"/15-150mm Range (1123-150A)
- KODIAK CUTTING TOOLS .145 HSS Chucking Reamer Straight Flute Straight Shank (5474623)
- KLEIN TOOLS Standard Tip Bit Set, 32-Piece (32526)
- SPEEDAIRE Surface Tool Adapter, 2-3/4 In (21AC23)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- PROTO Velocity Top Chest, 5 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05BK)
- HUOT CNC Rack, Machine/Wall Mount CAT30 (14777)
- EXTREME TOOLS EXQ Professional Triple Bank Roller Cabinet, 17-Drawers, 72" W x 30" D x 47" H (EX7217RCQBKRD)
- CRAFTSMAN 2000 Series Rolling Tool Cabinet, 6 Drawer, Black/Red, Steel, 41 in W x 18 in D x 34 in H (CMST24160RB)
- GEARWRENCH GSX Series Rolling Tool Cart With Tilt Top, 7 Drawer, Black/Orange (KDT83246)
- WESTWARD WESTWARD Top Chest, 5-Drawers, Stainless Steel Silver, 26" W x 17.5" D x 21" H (53RH47)
- Homak Tool Chests & Cabinets