Shop All Tool Chests & Cabinets
Homak
Pro II 27'' Red 7-Drawer Roller Cabinet RD04027702
Mfr # 571RD04027702
Zoro # G911590802
product price: $1,589.99
/ea
Free Shipping & Returns
$1,589.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drawers 7
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # 571RD04027702
- Zoro # G911590802
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Number of Drawers | 7 |
Color | Red |
Description
Keep your industrial workspace organized with this Homak Pro II 27'' red 7-drawer roller cabinet RD04027702! Ideal for garages warehouses and auto shops this roller cabinet operates as a portable storage space. To withstand frequent use it has a durable 19 gauge steel body with a red powder-coated UV-resistant finish. This unit includes 7 spacious drawers to keep tools and supplies organized and easy to access. Plus the top drawer locks for secure storage.The drawers are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 100 lb. capacity allowing you to securely store heavy items. They also include EVA foam liners to prevent damage to the interior of the drawers. This unit is complete with 4 casters and a push handle for easy mobility around your facility. Built to last this durable roller cabinet is a reliable addition to your industrial job site.Overall Dimensions:Width: 27''Depth: 24 1/2''Height: 39''Capacity: 2080 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Tap Wrench (93B)
- CHICAGO PNEUMATIC HD High Power Impact Wrench, 3/4"Drive, 3/8" NPT Air Inlet, General, 6300 rpm (CP7763)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #39 (44309)
- WELLER Crescent 1-7/8 in. X 1-7/8 in. SAE Jumbo Combination Wrench 1 pc (CJCW8)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- EXTREME TOOLS Side Locker, 3 Drawer, Blue/Chrome, 19 in W x 25 in D (RX192503SLBL)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 16-Drawers, Powder Coated Black, 27" W x 18" D x 56" H (7CY08)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Gloss Red, 29" W x 18" D x 34" H (48RJ74)
- PROTO 550S Series Rolling Tool Cabinet, 10 Drawer, Blue, Steel, 50 in W x 25-1/4 in D x 41 in H (J555041-10BL)
- WESTWARD WESTWARD Top Chest, 7-Drawers, Powder Coated Red, 26" W x 12" D x 16" H (48RJ71)
- KT PRO Tool Chest, 3 Drawer, Red, 9 in D (B87401-3)
- Homak Tool Chests & Cabinets