Shop All Tool Chests & Cabinets
Homak
Pro II 27'' Blue 7-Drawer Roller Cabinet BL04027702
Mfr # 571BL04027702
Zoro # G011590726
Free Shipping & Returns
$1,589.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drawers 7
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homak
- MFR # 571BL04027702
- Zoro # G011590726
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Number of Drawers | 7 |
Color | Blue |
Description
Keep your industrial workspace organized with this Homak Pro II 27'' blue 7-drawer roller cabinet BL04027702! Ideal for garages warehouses and auto shops this roller cabinet operates as a portable storage space. To withstand frequent use it has a durable 19 gauge steel body with a blue powder-coated UV-resistant finish. This unit includes 7 spacious drawers to keep tools and supplies organized and easy to access. Plus the top drawer locks for secure storage.The drawers are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 100 lb. capacity allowing you to securely store heavy items. They also include EVA foam liners to prevent damage to the interior of the drawers. This unit is complete with 4 casters and a push handle for easy mobility around your facility. Built to last this durable roller cabinet is a reliable addition to your industrial job site.Overall Dimensions:Width: 27''Depth: 24 1/2''Height: 39''Capacity: 2080 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS ENGINEERING 1/4 in. Driver (AEHD-25)
- IRWIN Wood Drilling Bit, Forstner, 1-3/8" dia. (1966933)
- DRILL AMERICA #1-60, Drill Bit Finish: Gold (DWD115J-TN-SET)
- BON TOOL Step Tool, Plex Outside 6" X 5", 2" Radius Wood Handle (82-123)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- MILWAUKEE TOOL PACKOUT Rolling Tool Chest, Black/Red, Plastic, 38 in W x 12 in D x 16 in H (48-22-8428)
- MONTEZUMA Triangle Shop Box, Black, Steel, 36-1/2 in W x 17-1/2 in D x 27-1/4 in H (SB360DB)
- TENG TOOLS 2 Drawer, Red, Steel, 15 in W x 18 in D x 31 in H (TCW-CAB02)
- CRAFTSMAN S2000 Open Tool Chest, 4 Drawer, Red, Steel, 26 in W x 16 in D x 24-1/2 in H (CMST98267RB)
- KENNEDY Kennedy® 275XB K1800 Series 27"W X 18"D X 35"H 5 Drawer Brown Roller Cabinet (275XB)
- BETA Mobile Roller Cabinet, 6 Drawer, Orange (039000031)
- Homak Tool Chests & Cabinets