Shop All Tool Chests & Cabinets
Homak
Tool Chest, 7 Drawer, Orange
Mfr # OG02004173
Zoro # G405735375
product price: $1,531.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,531.99
Free 30-Day Returns
Key Features
- Number of Drawers 7
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # OG02004173
- Zoro # G405735375
- UPC # 34518017588
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Item | Tool Chest |
Number of Drawers | 7 |
Color | Orange |
Description
Homak og02004173 rs pro series 41"w x 23"d x 21"h 7 drawer orange top chest with lift-latch the homak rs pro series has top of the line features. It has an extended depth of 24" so you can fit your larger tools in your toolbox rather than having to set them next to it. The top chest is equipped with electrical power strip and our strong hydraulic hinge so you no longer have to fight to get it open or closed while your hands are full of tools. All drawers are structurally stiffened and lift latch drawer pulls are included. Each drawer has pvc drawer liners. features: uv protective finish 100lb ball bearing slides (per pair) lift latch drawer pulls
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Carbon Steel Cleaning And Polishing Moto Tool Kit 2 each (447)
- DRILLCO 7mm x 1.0, Metric Tap Set (28E070AS)
- EUROBOOR HSS Annular Cutter with Universal Shank, 1/2" x 1" (HCSU.1/2)
- PROTO 1/2 in Drive Impact Socket 3/8 in Size 6 pt Deep Depth, Black Oxide (J7312HT)
- HOMAK Homak Pro II Series 54-1/2"W X 24-1/2"D X 39"H 10 Drawer Blue Roller Tool Cabinet (BL04054210)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- HOMAK Tool Chest, 4 Drawer, Red (RD02027401)
- HOMAK Homak RS Pro 10 Drawer Rolling Cabinet - Red (OG04054010)
- GLOBAL INDUSTRIAL Four Drawer Tool Toter (607730)
- PROTO 550S Series Top Chest, 5 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-5SG)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Black, 27 in W (277XBK)
- Homak Tool Chests & Cabinets