Shop All Tool Chests & Cabinets
Homak Manufacturing
Tool Chest, 6 Drawer, Red, 54 in W
Mfr # RD02054602
Zoro # G205741620
product price: $1,855.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,855.99
Free 30-Day Returns
Key Features
- Number of Drawers 6
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak Manufacturing
- MFR # RD02054602
- Zoro # G205741620
- UPC # 34518019278
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Item | Tool Chest |
Number of Drawers | 6 |
Color | Red |
Description
Homak rd02054602 pro ii series 54"w x 24"d x 21"h 6 drawer red top chest with lift-latch the homak pro ii series has top of the line features. It has an extended depth of 24.5" so you can fit your larger tools in your toolbox rather than having to set them next to it. The top chest is equipped with two electrical openings so you no longer have to fight to get it open or closed while your hands are full of tools. All drawers are structurally stiffened and lift latch drawer pulls are included. Each drawer has eva drawer liners. features: full length aluminum drawer pulls eva drawer liners and top mat included replaceable ball-bearing drawer slides
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT INDUSTRIES Concrete STL Placer (G16119)
- PANAVISE Micrometer Vise Head, 1/2 " Open (385)
- WILTON Magnetic Jaw Cap, 6 in, Fiber Cover, PK2 (F6)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45362)
- HOMAK MANUFACTURING Homak Pro II Series 54-1/2"W X 24-1/2"D X 39"H 10 Drawer Blue Roller Tool Cabinet (BL04054210)
- WESTWARD WESTWARD Rolling Cabinet Kit, Intermediate & Top Chest, 19-Drawers Total, Powder Coated Red (361LN1)
- BETA Cargo cabinets, workshop equipment combination (055000400)
- GLOBAL INDUSTRIAL 5 Drawer Roller Tool Cabinet 26-3/8 x 18-1/8 x 37-13/16, Black (535362)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 6 Drawer, Black/Red, Steel, Wood, 41 in W x 18 in D x 34 in H (CMST34062RB)
- URREA Roller Cabinet, 11 Drawer, Red, Steel, 41 in W x 38 in D x 24-1/2 in H (X41M11)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Red/Gray, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13RG)
- Homak Manufacturing Tool Chests & Cabinets