Shop All Tool Chests & Cabinets
Homak
Tool Chest, 6 Drawer, Blue, 54" W
Mfr # BL02054602
Zoro # G205856379
product price: $2,102.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,102.99
Free 30-Day Returns
Key Features
- Number of Drawers 6
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # BL02054602
- Zoro # G205856379
- UPC # 34518019261
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Item | Tool Chest |
Number of Drawers | 6 |
Color | Blue |
Description
Homak bl02054602 pro ii series 54"w x 24"d x 21"h 6 drawer blue top chest with lift-latch the homak pro ii series has top of the line features. It has an extended depth of 24.5" so you can fit your larger tools in your toolbox rather than having to set them next to it. The top chest is equipped with two electrical openings so you no longer have to fight to get it open or closed while your hands are full of tools. All drawers are structurally stiffened and lift latch drawer pulls are included. Each drawer has eva drawer liners. features: full length aluminum drawer pulls eva drawer liners and top mat included replaceable ball-bearing drawer slides
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISSTON Disston 6424 Blu-Mol Xtreme 3 In. 24 Tpi Metal Cutting Bi-Metal Fit-Al Jig Saw Blade; 2 Pack (6424)
- PROTO 1/4 in Drive Impact Socket 8 mm Size, Standard Socket, black oxide (J6908M)
- J.W. WINCO GN616-M4-SN Spring Plunger-Stainless (4NG16/SN)
- PROTO 1/2 in Drive, 3/8" Hex SAE Socket, 6 Points (J5312H)
- HOMAK Tool Chest, 4 Drawer, Red (RD02027401)
- HOMAK Homak RS Pro 10 Drawer Rolling Cabinet - Red (OG04054010)
- HOMAK Homak Pro II Series 54-1/2"W X 24-1/2"D X 39"H 10 Drawer Blue Roller Tool Cabinet (BL04054210)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- PROTO 560 Series Rolling Tool Cabinet, 10 Drawer, Red/Gray, Steel, 45 in W x 21-1/2 in D x 42-1/2 in H (J564542-10SG)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8SG)
- PROTO Velocity Top Chest, 12 Drawer, Desert Tan, Steel, 42 in W x 22-1/2 in D x 28 in H (JSTV4228CD12DT)
- Homak Tool Chests & Cabinets