Shop All Tool Boxes
Homak
Tool Box, Metal, Plastic, Red
Mfr # HMRD00423002
Zoro # G502667517
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal, Plastic
- Color Red
- Includes Tool Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # HMRD00423002
- Zoro # G502667517
- UPC # 345180095072
- Country of Origin China
- Category Tool Boxes
Details
Item | Tool Box |
Material | Metal, Plastic |
Color | Red |
Includes | Tool Box |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 22PC IMPACT DRIVER BIT PUCK (TUBE) (48-32-4011)
- ZORO SELECT BSP Repair Kit, 1/8-28, PK12 (88330)
- ERGODYNE Tool Bag, Red, Nylon (5020M)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-625)
- HOMAK 16 Inch Red Metal Toolbox Low Profile (HO297202)
- HOMAK Flat Top Tool Box, Metal, Black, 20 in W (BK00120920)
- HOMAK 18" INDUSTRIAL CANTILEVER TOOLBOX (HMBW00210180)
- HOMAK Tool Box, Red, 20 in W (HO297205)
- HOMAK Friction Tool Box, Red, 20 in W x 9-3/4 in D x 8-1/2 in H (HO297195)
- HOMAK Tool Box, Metal, Red, 19 in W (HO297204)
- APOLLO TOOLS 3 Piece Tool Box - Pink (DT5005P)
- Homak Tool Boxes