Shop All Gun Safes
Homak Manufacturing
Rifle & Gun Safe, Tubular Lock, 64 lbs, Up to 8 Guns
Mfr # HS30103660
Zoro # G705733316
product price: $574.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$574.99
Free 30-Day Returns
Key Features
- Net Weight 64 lbs
- Lock Style Tubular Lock
- Outside Width 21 in
- Outside Height 57 in
- Outside Depth 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak Manufacturing
- MFR # HS30103660
- Zoro # G705733316
- UPC # 34518002683
- Country of Origin China
- Category Gun Safes
Dimensions
Outside Width | 21 in |
Outside Height | 57 in |
Outside Depth | 10 in |
Details
Net Weight | 64 lbs |
Lock Style | Tubular Lock |
Holds | Up to 8 Guns |
Includes | Two Plastic Door Organizer Bins Included |
Material | Steel |
Item | Rifle & Gun Safe |
Finish | Powder Coated |
Features | HMC High Security Tubular Locking System. Four Way Locking System with 2 Live Action Locking Plates. Plastic Barrel Rest with Adhesive Backing Included. Full Length Piano Hinges Secures Door to Cabinet. Can Be Mounted to wall for Added Security. Fixed Metal Shelf For Extra Storage |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV230)
- FATH Magnetic Catch, 40 mmx28 mmx20 mm (093040)
- MARLIN STEEL WIRE PRODUCTS Wire Nesting Basket-18"Lx14"Wx6"H (00-151-12)
- DURASHELF Adjustable Shelf Support Pin (DSPIN)
- HOMAK MANUFACTURING Rifle & Gun Safe, Tubular Lock, 108 lbs, 8 Firearms, Ammo, Other Valuables (HS30136028)
- HOMAK MANUFACTURING Rifle & Gun Safe, Keyed Lock, 55 lbs, Up to 8 Guns (HS30120080)
- HOMAK MANUFACTURING Rifle & Gun Safe, Tubular Lock, 58 lbs, Up To 8, 10, Or 14 Guns And Extra Ammunition (HS30120100)
- BARSKA Pistol Safe, Biometric Lock, 8.6 lbs, Not Rated, Pistol (AX13092)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 716 lbs, 21 cu ft, 60 minute Fire Rating, 48 Long Guns (US48-BKT-60E)
- AMERICAN FURNITURE CLASSICS Rifle & Gun Safe, Keyed Lock, 68 lbs, 10 Long Guns (910)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 442 lbs, 14.6 cu ft, 40 minute Fire Rating, 30 Long Guns (FDM30-BKT-40E)
- Homak Manufacturing Gun Safes