Shop All Gun Safes
Homak Manufacturing
Rifle & Gun Safe, Digital Lock, 80 lbs, Up to 8 Guns
Mfr # HS40135508
Zoro # G705733309
product price: $769.99
/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 80 lbs
- Lock Style Digital Lock
- Outside Width 16.88 in
- Outside Height 55.25 in
- Outside Depth 10.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak Manufacturing
- MFR # HS40135508
- Zoro # G705733309
- UPC # 34518012255
- Country of Origin China
- Category Gun Safes
Dimensions
Outside Width | 16.88 in |
Outside Height | 55.25 in |
Outside Depth | 10.63 in |
Details
Net Weight | 80 lbs |
Lock Style | Digital Lock |
Holds | Up to 8 Guns |
Includes | Two Plastic Door Organizer Bins Included |
Material | Steel |
Item | Rifle & Gun Safe |
Color | Black |
Finish | Powder Coated |
Features | HMC High-Security Tubular Locking System. Re-programmable, Electronic Keypad With Lock-Out Feature. Two-Way Locking System With Live Action Locking Bolts. Plastic Barrel Rests With Adhesive Backing Included. Lockable Interior Ammunition Box. Can Be Mounted To Wall For Added Security. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 300 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 29 7/8 in L, Clear (30293SCLAR)
- MOLDED FIBERGLASS Nesting Container, Red, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 2 1/8 in H (9221085280)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 13 in W, 12 1/8 in H, 19 1/2 in L, Blue (SN2013-12 BLUE)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 2 3/4 in W, 4 in H, 11 5/8 in L, Black (QSB100BR)
- HOMAK MANUFACTURING Rifle & Gun Safe, Keyed Lock, 55 lbs, Up to 8 Guns (HS30120080)
- HOMAK MANUFACTURING Rifle & Gun Safe, Tubular Lock, 108 lbs, 8 Firearms, Ammo, Other Valuables (HS30136028)
- HOMAK MANUFACTURING Rifle & Gun Safe, Tubular Lock, 58 lbs, Up To 8, 10, Or 14 Guns And Extra Ammunition (HS30120100)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 665 lbs, 14.4 cu ft, 60 minute Fire Rating, (30) Rifles (MBF6032E-P)
- MESA SAFE CO Fire Rated Gun Safe, Combination, 139 lb, 1.7 cu ft, 2 hr., Documents, Records and Valuables (MBF1512C)
- SPORTS AFIELD Preserve 40-Gun Fire and Waterproof Gun Safe with Electronic Lock, Black Textured Gloss (SA5940P)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 716 lbs, 21 cu ft, 60 minute Fire Rating, 48 Long Guns (US48-BKT-60E)
- Homak Manufacturing Gun Safes