Shop All Tool Chests & Cabinets
Homak Manufacturing
Homak RS Pro Series 72"W X 24"D X 40-3/8"H 16 Drawer Red Roller Tool Cabinet
Mfr # RD04072160
Zoro # G405856483
product price: $5,029.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$5,029.99
Free 30-Day Returns
Key Features
- Number of Drawers 16
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak Manufacturing
- MFR # RD04072160
- Zoro # G405856483
- UPC # 34518018356
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Number of Drawers | 16 |
Color | Red |
Description
Homak rd04072160 rs pro series 72"w x 24"d x 40"h 16 drawer red roller cabinet with lift-latch the homak rs pro series has top of the line features. It has an extended depth of 24" so you can fit your larger tools in your toolbox rather than having to set them next to it. The top chest is equipped with electrical power strip and our strong hydraulic hinge so you no longer have to fight to get it open or closed while your hands are full of tools. All drawers are structurally stiffened and lift latch drawer pulls are included. Each drawer has pvc drawer liners. features: uv protective finish 100lb ball bearing slides (per pair) lift latch drawer pulls
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM JT4 MT4 Drill Chuck Arbor (326922)
- J.W. WINCO GN352.1-51-19-3/8X16-55 Rubber Bumper Threaded Stud (352.1-51-19-3/8-55)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.2101X20)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, BRGT (10482)
- HOMAK MANUFACTURING Homak Pro II Series 54-1/2"W X 24-1/2"D X 39"H 10 Drawer Blue Roller Tool Cabinet (BL04054210)
- PROTO Velocity Rolling Tool Cabinet, 8 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS08BK)
- URREA Roller Cabinet, 6 Drawer, Red, Steel, 27 in W x 37 in D x 18 in H (X27M6)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Red, Steel, 41 in W x 18 in D x 37-1/2 in H (CMST98270RB)
- RUBBERMAID COMMERCIAL Mobile Workcenter, 5 Drawer, Black, 32-1/2 in W x 20 in D x 33-1/2 in H (FG773488BLA)
- GEARWRENCH Tool Chest, 5 Drawer, Black/Orange, 36 in W (83242)
- EXTREME TOOLS Slide Top Tool Cart, 6 Drawer, Black, 41 in W (EX4106TCSMBBK)
- Homak Manufacturing Tool Chests & Cabinets