Shop All Tool Chests & Cabinets
Homak Manufacturing
Homak RS Pro Series 72"W X 24"D X 40-3/8"H 16 Drawer Black Roller Tool Cabinet
Mfr # BK04072160
Zoro # G805856588
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$5,029.99
Free 30-Day Returns
Key Features
- Number of Drawers 16
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homak Manufacturing
- MFR # BK04072160
- Zoro # G805856588
- UPC # 34518018332
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Number of Drawers | 16 |
Color | Black |
Description
Homak bk04072160 rs pro series 72"w x 24"d x 40"h 16 drawer black roller cabinet with lift-latch the homak rs pro series has top of the line features. It has an extended depth of 24" so you can fit your larger tools in your toolbox rather than having to set them next to it. The top chest is equipped with electrical power strip and our strong hydraulic hinge so you no longer have to fight to get it open or closed while your hands are full of tools. All drawers are structurally stiffened and lift latch drawer pulls are included. Each drawer has pvc drawer liners. features: uv protective finish 100lb ball bearing slides (per pair) lift latch drawer pulls
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 5/16-Inch Stubby Nut Driver, 1-1/2-Inch Shaft, Cushion Grip (610-5/16)
- PROTO 3/8" Drive, Metric 22mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4922MCF)
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Black Oxide Finish (J5449BL)
- J.W. WINCO GN300-78-M8-80 Adjustable Lever Steel (8N80A03K)
- HOMAK MANUFACTURING Homak Pro II Series 54-1/2"W X 24-1/2"D X 39"H 10 Drawer Blue Roller Tool Cabinet (BL04054210)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Red, 27 in W x 18 in D x 35 in H (277XR)
- MONTEZUMA Triangle Tool Box, Black, 41 in W x 18 in D (DX411B)
- BETA Tool Cart, White, Sheet Metal, 19-1/2 in W x 16 in D x 36 in H (041000021)
- TENG TOOLS 8 Series Roller Cabinet, 4 Drawer, Red, Steel, 26 in W x 18 in D x 31 in H (TCW804NU)
- HUOT CNC Rack, Machine/Wall Mount HSK63A (14781)
- BETA Tool Cabinet, 5 Drawer, Red, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004653)
- Homak Manufacturing Tool Chests & Cabinets