Shop All Tool Chests & Cabinets
Homak Manufacturing
Homak Pro II Series 54-1/2"W X 24-1/2"D X 39"H 10 Drawer Blue Roller Tool Cabinet
Mfr # BL04054210
Zoro # G805856380
product price: $4,395.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$4,395.99
Free 30-Day Returns
Key Features
- Number of Drawers 10
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak Manufacturing
- MFR # BL04054210
- Zoro # G805856380
- UPC # 34518019292
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Number of Drawers | 10 |
Color | Blue |
Description
Homak bl04054012 pro ii series 54"w x 24"d x 39"h 10 drawer blue roller cabinet with lift-latch the homak pro ii series has top of the line features. It has an extended depth of 24.5" so you can fit your larger tools in your toolbox rather than having to set them next to it. The top chest is equipped with two electrical openings so you no longer have to fight to get it open or closed while your hands are full of tools. All drawers are structurally stiffened and lift latch drawer pulls are included. Each drawer has eva drawer liners. features: full length aluminum drawer pulls eva drawer liners and top mat included replaceable ball-bearing drawer slides
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Combination Satin Wrench 10Mm (110M)
- DRILL AMERICA 1/4"-30 HSS Plug Hand Tap (DWTST1/4-30P)
- WILLIAMS Tool Box, Blue, 10 in W x 7 in D (TB-101)
- KRAFT TOOL Inside Curb/Sidewalk Too, 6" x 4" 3/4"R (CF152PF)
- KENNEDY Rolling Tool Cabinet, K2000 Series, 7-Drawers, Brown, 29" W x 20" D x 35" H (297XB)
- BETA Rolling Tool Cabinet, 10 Drawer, Gray, 23 in W x 14 in D (028003007)
- GEARWRENCH Tool Cart, 7 Drawer, Black/Orange, 35 in W (83246)
- CRAFTSMAN S2000 Open Tool Chest, 6 Drawer, Black, Steel, 40-1/2 in W x 16 in D x 24-1/2 in H (CMST98269BK)
- BETA Mobile Roller Cabinet, 7 Drawer, Red (039000003)
- CRAFTSMAN S2000 Tool Cabinet, 10 Drawer, Red, 52 in W x 18 in D x 37-1/2 in H (CMST352102RB)
- KENNEDY Rolling Tool Cabinet, 8 Drawer, Red, 27 in W x 18 in D x 35 in H (378XR)
- Homak Manufacturing Tool Chests & Cabinets