Shop All Tool Chests & Cabinets
Homak Manufacturing
Homak Pro II Series 41"W X 24-1/2"D X 39"H 9 Drawer Red Roller Tool Cabinet
Mfr # RD04041092
Zoro # G305856378
product price: $2,577.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,577.99
Free 30-Day Returns
Key Features
- Number of Drawers 9
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak Manufacturing
- MFR # RD04041092
- Zoro # G305856378
- UPC # 34518019247
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Number of Drawers | 9 |
Color | Red |
Description
Homak bl04041092 pro ii series 41"w x 24"d x 39"h 9 drawer blue roller cabinet with lift-latch the homak pro ii series has top of the line features. It has an extended depth of 24.5" so you can fit your larger tools in your toolbox rather than having to set them next to it. The top chest is equipped with two electrical openings so you no longer have to fight to get it open or closed while your hands are full of tools. All drawers are structurally stiffened and lift latch drawer pulls are included. Each drawer has eva drawer liners. features: full length aluminum drawer pulls eva drawer liners and top mat included replaceable ball-bearing drawer slides
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 23/64 (C22743)
- ZORO SELECT 3/4T Jlp Bottom Hook Assembly (JLP75-43)
- VERMONT GAGE Pin Gage, Minus, 0.249 In, Black (911224900)
- DIABLO 3-1/2" Universal Fit Bi-Metal Oscillating Blade General Purpose Cuts (DOU350RBGP)
- HOMAK MANUFACTURING Homak Pro II Series 54-1/2"W X 24-1/2"D X 39"H 10 Drawer Blue Roller Tool Cabinet (BL04054210)
- KENNEDY Tool Cabinet, 5 Drawer, Brown, 14 in W (185XB)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07RG)
- MILWAUKEE TOOL PACKOUT Rolling Tool Chest, Black/Red, Plastic, 38 in W x 12 in D x 16 in H (48-22-8428)
- BETA Tool Cabinet, 8 Drawer, Gray, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004687)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 180 in W x 20 in D (7P2TC2WC3FC)
- KENNEDY Signature Series Top Chest, 10 Drawer, Brown, Steel, 26-1/2 in W x 12 in D x 19 in H (360B)
- Homak Manufacturing Tool Chests & Cabinets