Shop All Tool Chests & Cabinets
Homak
HXL Pro Series 72'' Blue 14-Drawer Top Chest HX02072152
Mfr # 571HX0272152
Zoro # G911845896
product price: $5,287.99
/ea
Free Shipping & Returns
$5,287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # 571HX0272152
- Zoro # G911845896
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Keep your industrial workspace organized with this Homak HXL Pro Series 72'' blue 14-drawer top chest HX02072152! Intended for use on top of Homak HXL Pro Series 72'' roller cabinets this chest adds additional storage space to your existing unit. It is constructed of durable blue powder-coated steel and it features 14 drawers to keep tools and supplies neatly organized and easy to access. Plus the top drawer locks for secure storage.The drawers are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 275 lb. capacity allowing you to securely store heavy items. They also include PVC foam liners to prevent damage to the interior of the drawers. This unit is complete with power outlets in the top till to connect to electrical equipment. Built to last this durable chest is a reliable addition to your industrial job site.Overall Dimensions:Width: 72''Depth: 30''Height: 26 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNET SOURCE 100 lbs. Ceramic Handle Magnet (07501)
- CUSTOM BUILDING PRODUCTS Polyblend Plus Indoor and Outdoor Haystack Non-Sanded Grout 10 lb (PBPG38010)
- BON TOOL Swim Pool Trowel - Plex 10" X 3" - Short Shank Camel Handle (12-905)
- MILWAUKEE TOOL Installation Driver Kit and Ratchet, 12 V (2505-22, 2457-20)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- PROTO 550S Series Top Chest, 6 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-6SG)
- MONTEZUMA Triangle Top Chest, Black, Steel, 26-3/4 in W x 18 in D x 18-1/2 in H (MZ-SE250B)
- WESTWARD WESTWARD Rolling Tool Cabinet, 10-Drawers, Matte Black, 42" W x 25.5" D x 49" H (49NR89)
- PROTO Velocity Top Chest, 5 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05RG)
- KENNEDY Kennedy® 275XB K1800 Series 27"W X 18"D X 35"H 5 Drawer Brown Roller Cabinet (275XB)
- KENNEDY K2000 Series Side Cabinet, 5 Drawer, Brown, Steel, 13-1/2 in W x 20 in D x 29 in H (205XB)
- Homak Tool Chests & Cabinets