Shop All Tool Chests & Cabinets
Homak
HXL Pro Series 72'' Black 18-Drawer Roller Cabinet with Stainless Steel Top HX04072171
Mfr # 571HX4072171
Zoro # G711582564
product price: $8,282.99
/ea
Free Shipping & Returns
$8,282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 18
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # 571HX4072171
- Zoro # G711582564
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Number of Drawers | 18 |
Color | Black |
Description
Keep your industrial workspace organized with this Homak HXL Pro Series 72'' black 18-drawer roller cabinet with stainless steel top HX04072171! Ideal for garages warehouses and auto shops this roller cabinet operates as a portable storage space. It is constructed of durable black powder-coated steel and it has a flat stainless steel top surface. This is paired with 18 spacious drawers to keep tools and supplies organized and easy to access. Plus the top drawers lock for secure storage.The drawers are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 265 lb. capacity allowing you to securely store heavy items. They also include PVC foam liners to prevent damage to the interior of the drawers. For easy mobility around your facility this cabinet is complete with 6 casters and a push handle. Built to last this durable roller cabinet is a reliable addition to your industrial job site.Overall Dimensions:Width: 72''Depth: 30''Height: 45 1/4''Capacity: 5400 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Screwdriver, 800 RPM (21AA80)
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5964)
- DRILL AMERICA 1-3/16" x 18" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL18X1-3/16X3/4)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" 6 pt SAE Socket, 6 Points (45020)
- HOMAK Homak Pro II Series 54-1/2"W X 24-1/2"D X 39"H 10 Drawer Blue Roller Tool Cabinet (BL04054210)
- HOMAK Tool Chest, 4 Drawer, Red (RD02027401)
- HOMAK Homak RS Pro 10 Drawer Rolling Cabinet - Red (OG04054010)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- KENNEDY K2000 Series Rolling Tool Cabinet, 5 Drawer, Brown, Steel, 29 in W x 20 in D x 35 in H (295XB)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 14-Drawers, Powder Coated Blue, 27" W x 18" D x 49.5" H (7CY29)
- MILWAUKEE TOOL PACKOUT Tool Cabinet, Black/Red, Polymer, 19-1/2 in W x 14-1/2 in D x 15 in H (48-22-8445)
- Homak Tool Chests & Cabinets