Shop All Tool Chests & Cabinets
Homak
HXL Pro Series 60'' Blue 10-Drawer Top Chest HX02060102
Mfr # 571HX0260102
Zoro # G511845890
product price: $4,499.99
/ea
Free Shipping & Returns
$4,499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # 571HX0260102
- Zoro # G511845890
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Keep your industrial workspace organized with this Homak HXL Pro Series 60'' blue 10-drawer top chest HX02060102! Intended for use on top of Homak HXL Pro Series 60'' roller cabinets this chest adds additional storage space to your existing unit. It is constructed of durable blue powder-coated steel and it features 10 drawers to keep tools and supplies neatly organized and easy to access. Plus the top drawer locks for secure storage.The drawers are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 275 lb. capacity allowing you to securely store heavy items. They also include PVC foam liners to prevent damage to the interior of the drawers. This unit is complete with power outlets in the top till to connect to electrical equipment. Built to last this durable chest is a reliable addition to your industrial job site.Overall Dimensions:Width: 60''Depth: 30''Height: 26 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD O-Flute Down Spiral Bit, 1/4" dia. (74-206)
- H & H INDUSTRIAL PRODUCTS Multi-Use Rule & Gauge (4906-0100)
- WILLIAMS Box End Wrench, 12-Point, 11/16 x 13/16 Inch Opening, Offset (JHW8729A)
- POWERBUILT 1/2" Drive 21Mm Impact Socket (647167)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- URREA Roller Cabinet, 7 Drawer, Red, Steel, 27 in W x 39 in D x 18 in H (X27M7)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Blue, 72 in W x 25 in D (RX722519RCBLBK-X)
- CRAFTSMAN S2000 Workstation, 7 Drawer, Black/Red, Steel, Wood, 41 in W x 18 in D x 34 in H (CMST98271RB)
- MANHATTAN COMFORT Fortress 2.0 Mobile Garage Cabinet, Gray, Steel (15GMC)
- WESTWARD WESTWARD Rolling Cabinet Kit, 15-Drawers Total, Powder Coated Red, 29" W x 18" D x 59.5" H (361LM8)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Blue, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8BL)
- Homak Tool Chests & Cabinets