Shop All Tool Chests & Cabinets
Homak
HXL Pro Series 60'' Blue 10-Drawer Roller Cabinet with Stainless Steel Top HX04060112
Mfr # 571HX4060112
Zoro # G011590948
Free Shipping & Returns
$7,050.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drawers 10
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homak
- MFR # 571HX4060112
- Zoro # G011590948
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Number of Drawers | 10 |
Color | Blue |
Description
Keep your industrial workspace organized with this Homak HXL Pro Series 60'' blue 10-drawer roller cabinet with stainless steel top HX04060112! Ideal for garages warehouses and auto shops this roller cabinet operates as a portable storage space. It is constructed of durable blue powder-coated steel and it has a flat stainless steel top surface. This is paired with 10 spacious drawers to keep tools and supplies organized and easy to access. Plus the top drawers lock for secure storage.The drawers are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 265 lb. capacity allowing you to securely store heavy items. They also include PVC foam liners to prevent damage to the interior of the drawers. For easy mobility around your facility this cabinet is complete with 6 casters and a push handle. Built to last this durable roller cabinet is a reliable addition to your industrial job site.Overall Dimensions:Width: 60''Depth: 30''Height: 45 1/4''Capacity: 5400 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Ball Plunger, PK 10 (69205X01)
- AJAX TOOL WORKS CHISEL ANGLE SCALER (AJ394-18)
- RELTON Single Cutter Hammer Bit 5/8" X 16" SDS-max (MX-10-22)
- METABO 2 Screwdriver bits P2 7" for drywall gun magazine PK (631582000)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- MONTEZUMA Tool Chest, 6 Drawer, 56 in W x 24 in D (BKM562406CH)
- CRAFTSMAN S2000 Tool Cabinet, 10 Drawer, Black, 52 in W x 18 in D x 37-1/2 in H (CMST352102BK)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 13-Drawers, Powder Coated Red, 27" W x 18" D x 58" H (7CX83)
- BETA Two-Module Tool Trolley, Orange, 19.49 in W x 13.19 in D x (041000002)
- PROTO Heavy Duty Tool Utility Cart, 3 Drawer, Red/Gray, Steel, 37 in W x 20 in D x 43 in H (JUC3743-3SG)
- KENNEDY Signature Series Intermediate Chest, 4 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2604B)
- Homak Tool Chests & Cabinets