Shop All Tool Chests & Cabinets
Homak
HXL Pro Series 60'' Black 10-Drawer Roller Cabinet with Stainless Steel Top HX04060111
Mfr # 571HX4060111
Zoro # G311590945
product price: $7,050.99
/ea
Free Shipping & Returns
$7,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 10
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # 571HX4060111
- Zoro # G311590945
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Number of Drawers | 10 |
Color | Black |
Description
Keep your industrial workspace organized with this Homak HXL Pro Series 60'' black 10-drawer roller cabinet with stainless steel top HX04060111! Ideal for garages warehouses and auto shops this roller cabinet operates as a portable storage space. It is constructed of durable black powder-coated steel and it has a flat stainless steel top surface. This is paired with 10 spacious drawers to keep tools and supplies organized and easy to access. Plus the top drawers lock for secure storage.The drawers are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 265 lb. capacity allowing you to securely store heavy items. They also include PVC foam liners to prevent damage to the interior of the drawers. For easy mobility around your facility this cabinet is complete with 6 casters and a push handle. Built to last this durable roller cabinet is a reliable addition to your industrial job site.Overall Dimensions:Width: 60''Depth: 30''Height: 45 1/4''Capacity: 5400 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Magazine Assembly (Steel) 2-Hole for Hitachi NR83A (SP 884-570)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDS2SQ)
- SUPERIOR STEEL Replacement 18-inch Beam Cutter Chain (S88200)
- PANDUIT 8 1/4 in Crimper 22 to 8 AWG (CT-1003)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- STANLEY Stanley 300 Series Mobile Workbench W/ 9 Drawers, 52inW, Black (STST25291BK)
- WESTWARD WESTWARD Top Chest, 11-Drawers, Powder Coated Black, 41.5" W x 18.5" D x 27" H (32H840)
- SPC INDUSTRIAL 36" x 24" Industrial Tool Cart (ITC363724)
- WESTWARD WESTWARD Tool Utility Cart, 3-Drawers, Powder Coated Red, 35.5" W x 21" D x 45.5" H (55NJ77)
- CRAFTSMAN S2000 Tool Cabinet, 10 Drawer, Black, 52 in W x 18 in D x 37-1/2 in H (CMST352102BK)
- K-TOOL INTERNATIONAL Tool Box, 10 Drawer, Red, 41 in W (KTI75133)
- Homak Tool Chests & Cabinets