Shop All Wall Mount Cabinets
Homak
Homak Wall Cabinet 2 Door With 2 Shelves
Mfr # GS00727021
Zoro # G508661267
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width of Cabinet 26-3/4
- Depth of Cabinet 12
- Height of Cabinet 26-7/8
- Cabinet Color Black
- Material - Cabinets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # GS00727021
- Zoro # G508661267
- UPC # 34518005202
- Country of Origin China
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 26-3/4 |
Depth of Cabinet | 12 |
Height of Cabinet | 26-7/8 |
Details
Cabinet Color | Black |
Material - Cabinets | Steel |
Description
The Homak SE Series 2-Door Wall Cabinet is manufactured with high quality steel to the same high standards that they apply to their tool chests and cabinets. Wall cabinet features 2 adjustable shelves to offer great storage space, freeing up floor space for your garage or shop for more work area. Doors lock with HMC high security tubular locking system for security when not in use. Cabinets are predrilled for mounting, with mounting hardware included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Green (PB108-7 Green)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (F4513-12HG)
- HOMZ Storage Tub 21 1/2 in x 16 1/2 in (0402GRRB.08)
- HIRSH Boltless Shelving Unit, 16"D x 36"W x 60"H, 5 Shelves, Steel (17126)
- DURHAM MFG Wall Mount Cabinet W/ 2 Adj Shlvs, 2 Doors, A Keyed Handle (071SD-95)
- LITTLE GIANT Wall Cabinet, 10x48x24", Center Shelf (HC2-48)
- LITTLE GIANT Wall Cabinet, 10x36x24", Pegboard Panel (HC-36-PB)
- MANHATTAN COMFORT Eiffel Floating Garage Storage Cabinet in Grey Gloss (251BMC85)
- LAKESIDE Narcotics Cabinet, (2) Shelves, (1) Door, Double Lock - Beige (LNC-2)
- MANHATTAN COMFORT Fortress Floating Garage Cabinet - Set of 2 (2-5GMC-WH)
- GREENE MANUFACTURING Wall Cabinet, 30" H, 36" W, Charcoal Gray (DTW-1236-3000)
- Homak Wall Mount Cabinets