Shop All Tool Chests & Cabinets
Homak
Homak RS Pro 10 Drawer Rolling Cabinet - Red
Mfr # OG04054010
Zoro # G408424627
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$3,077.99
Free 30-Day Returns
Key Features
- Number of Drawers 10
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homak
- MFR # OG04054010
- Zoro # G408424627
- UPC # 34518018134
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Number of Drawers | 10 |
Color | Red |
Description
Homak og04054010 rs pro series 54w x 24d x 40h 10 drawer orange roller cabinet with lift-latch the homak rs pro series has top of the line features. It has an extended depth of 24 so you can fit your larger tools in your toolbox rather than having to set them next to it. The top chest is equipped with electrical power strip and our strong hydraulic hinge so you no longer have to fight to get it open or closed while your hands are full of tools. All drawers are structurally stiffened and lift latch drawer pulls are included. Each drawer has pvc drawer liners. features: uv protective finish 100lb ball bearing slides per pair lift latch drawer pulls
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88022)
- IDEAL Conduit Bender Handle, 1In.D, 44In.L (74-020)
- DRILL AMERICA 21/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR21/64)
- KLEIN TOOLS Pro Impact Power Bits, 5/16-Inch Nut Driver 3-Pack (32793)
- HOMAK Tool Chest, 4 Drawer, Red (RD02027401)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- HOMAK Homak Pro II Series 54-1/2"W X 24-1/2"D X 39"H 10 Drawer Blue Roller Tool Cabinet (BL04054210)
- WESTWARD WESTWARD Rolling Tool Cabinet, 10-Drawers, Matte Red, 42" W x 25.5" D x 49" H (49NR88)
- EXTREME TOOLS Top Chest, 8 Drawer, Black/Chrome, 41 in W x 25 in D (RX412508CHBK)
- HUOT CNC Rack, Machine/Wall Mount CAT50 (14776)
- HUOT ToolScoot Tool Cart, Black/Red, Steel, 18 in D x 35-1/4 in H (13640)
- Homak Tool Chests & Cabinets