Shop All Abrasive Blaster Accessories
Homak
Homak RD00920250 Table Top Abrasive Blast Cabinet; Red
Mfr # RD00920250
Zoro # G204132290
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # RD00920250
- Zoro # G204132290
- UPC # 34518010114
- Country of Origin China
- Category Abrasive Blaster Accessories
Description
Homak Vertical abrasive blasting cabinets make cleaning rusted car parts, brass, and other metals simple and convenient. These cabinet blasters have replaceable PVC window protectors and work gloves, are constructed from 18-gauge steel, and include four ceramic nozzles. Plastic beads, baking soda, walnut shells, corn cob, and crushed glass are all usable, along with regular media. The included light makes it easier to see your progress. Whether you're cleaning old rims or front door hinges, make each project easier with Homak Vertical abrasive blasting cabinets.
Features- 3.2 mil Epoxy-Polyester Powder Coat Paint Finish
- Equipped With A Drain Plug For Easy Cleaning
- Impact-Protected Light With ON/OFF Switch
- Large One Piece Tank For Cleaning Big Parts
- Removable Mesh-Design Work Surface Tray
- 120 psi Maximum Operating Pressure
- 7.4 Liter Maximum Media Capacity
- Solid Steel Design That Won’t Leak
- 3 Protective Window Covers
- 4 Ceramic Nozzles Included
- Replaceable Work Gloves
- Color: Red
- Dimension: 19 x 23 x 19.25 in.
- Weight: 41.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Porta Blaster Kit, 80-125 PSI (40015)
- WEILER 5" x 1mm TIGER INOX ULTRACUT Type 1, INOX60T, 7/8" A.H. (58131)
- DMT Sharpening Whestone, 9 Micron (W6EP)
- DICO Dico 7500039 Nyalox 4 in. Mandrel Mounted Radial Wheel Brush - Pack of 3 (7500039)
- ALC Steel Nozzle Black, 20 cfm, Siphon, /16" (40052)
- MARCO 1" ID Nylon Nozzle Holder - NPS (10NHN2)
- ECONOLINE Blast Cabinet Wheel Roller, 10x14 In (201212)
- WESTWARD Siphon Gun Blast Kit (10Z911)
- MARCO 1-1/2" Bantam Abrasive Metering Valve (1014102)
- MARCO Black Pop-Up - External Sleeve (1006020)
- MARCO Abrasive Blast Pot Package - 2.0 & 3.5 pots (10103912)
- Homak Abrasive Blaster Accessories