Shop All Tool Chests & Cabinets
Homak
Homak Pro II Series 54-1/2"W X 24-1/2"D X 39"H 10 Drawer Red Roller Tool Cabinet
Mfr # RD04054210
Zoro # G405856353
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$4,872.99
Free 30-Day Returns
Key Features
- Number of Drawers 10
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homak
- MFR # RD04054210
- Zoro # G405856353
- UPC # 34518019308
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Number of Drawers | 10 |
Color | Red |
Description
Homak rd04054210 pro ii series 54"w x 24"d x 39"h 10 drawer red roller cabinet with lift-latch the homak pro ii series has top of the line features. It has an extended depth of 24.5" so you can fit your larger tools in your toolbox rather than having to set them next to it. The top chest is equipped with two electrical openings so you no longer have to fight to get it open or closed while your hands are full of tools. All drawers are structurally stiffened and lift latch drawer pulls are included. Each drawer has eva drawer liners. features: full length aluminum drawer pulls eva drawer liners and top mat included replaceable ball-bearing drawer slides
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Ball End Pick, Plastic/Steel (365-0007)
- ELECTRIDUCT Coax Wire Stripper, Cutter and Pliers- 8-14 AWG Coaxial Cable (TL-ED-CCC002)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0937" (3/32), Length of Cut: 1/2" (51893)
- HOMAK Homak Pro II Series 54-1/2"W X 24-1/2"D X 39"H 10 Drawer Blue Roller Tool Cabinet (BL04054210)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- HOMAK Tool Chest, 4 Drawer, Red (RD02027401)
- HOMAK Homak RS Pro 10 Drawer Rolling Cabinet - Red (OG04054010)
- CRAFTSMAN S2000 Open Tool Chest, 8 Drawer, Black, Steel, 52 in W x 16 in D x 24-1/2 in H (CMST98272BK)
- PROTO Velocity Top Chest, 8 Drawer, Black, Steel, 55 in W x 22-1/2 in D x 28 in H (JSTV5528CD08BK)
- K-TOOL INTERNATIONAL Tool Box, 10 Drawer, Black, 41 in W (KTI75132)
- Homak Tool Chests & Cabinets