Homak

Homak HS30120100 First Watch 10 Gun Steel Security Cabinet


product price: $442.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Size 4 ft x 12 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Homak
  • MFR # HS30120100
  • Zoro # G703992296
  • UPC #
    34518009866
  • Country of Origin China
  • Category Drop Cloths

Dimensions

Size 4 ft x 12 ft

Description

High Gloss 3.2 mil Powder Coat Epoxy Paint Finish
HMC High Security Tubular Locking System
Includes 1 Fixed Metal Shelf for Organized Storage*
Full-Length Piano Hinge on Door
Padded Foam Base
Plastic Barrel Rest Kit Prevents Damage to Firearms
Safely Secures Firearms, Ammo, and Other Valuables
1/4" Steel Rod, Heavy-Duty Locking Plate for Security
Door Frame Reinforced with Steel Tubing
Pre-Drilled Mounting Holes; Easily Mounts to a
Studded Wall (Mounting Hardware Included)
  • Dimensions:
  • Length:14"
  • Height:55"
  • Width:18"
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.