Shop All Safe Accessories
Homak
Homak HS30103660 Gloss Black 8 Gun Cabinet
Mfr # HS30103660
Zoro # G304077286
product price: $451.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$451.99
Free 30-Day Returns
Key Features
- Color Black
- Net Weight 64 lbs
- Outside Height 57 in
- Outside Width 21 in
- Outside Depth 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # HS30103660
- Zoro # G304077286
- UPC # 34518002683
- Country of Origin China
- Category Safe Accessories
Dimensions
Outside Height | 57 in |
Outside Width | 21 in |
Outside Depth | 10 in |
Details
Item | Pistol Safe |
Color | Black |
Net Weight | 64 lbs |
Finish | Powder Coated |
Lock Style | Keyed Lock |
Material | Steel |
Holds | 8 Guns |
Includes | Two Plastic Door Organizer Bins Included. Fixed Metal Shelf For Extra Storage. |
Description
The 8 Gun Security Cabinet is manufactured using the highest grade of raw materials available. With a 7/8 inch steel thickness this unit provides maximum organization using shelves and removable plastic bins. A four point tubular locking system includes two individually coded keys. Can store up to 8 guns and extras.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Black (412418)
- LITTLE GIANT Workbench, Steel, 36" W, 30" D (WW-3036-HD)
- TE-CO T-Slot Nut/Stud Kit, 5/16"X3/8" (20601)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478AMGY)
- HOMAK Homak HS10036684 Medium Quick Access Pistol Box (HS10036684)
- HOMAK Homak HS10036685 Large Quick Access Pistol Box (HS10036685)
- HOMAK Homak HS10036683 Small Quick Access Pistol Box (HS10036683)
- LIBERTY SAFE Electronic Dehumidifier, Liberty Safes (9913)
- LIBERTY SAFE Panel Organizer, 50 in. W Gun Safe (10588)
- LIBERTY SAFE Power Outlet Kit, Liberty Safes (647346443261)
- FIREKING Data Safe, 3 Hour, 7.9 cu.ft. Capacity (DM4420-3)
- Homak Safe Accessories