Shop All Safe Accessories
Homak
Homak HS10036684 Medium Quick Access Pistol Box
Mfr # HS10036684
Zoro # G304077330
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Net Weight 10 lbs
- Capacity .2 cu ft
- Outside Height 7.5 in
- Outside Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # HS10036684
- Zoro # G304077330
- UPC # 34518001617
- Country of Origin China
- Category Safe Accessories
Dimensions
Outside Height | 7.5 in |
Outside Width | 10 in |
Outside Depth | 5.5 in |
Inside Height | 7.25 in |
Inside Width | 9.75 in |
Details
Item | Pistol Safe |
Color | Black |
Net Weight | 10 lbs |
Capacity | .2 cu ft |
Lock Style | Electronic Lock |
Material | Steel |
Finish | Powder Coated |
Holds | 1 Gun |
Description
The high-security quick access pistol box is manufactured using the highest grade of raw materials available. Constructed of top quality steel the unique design of the unit prevents unauthorized access and protects valuables. The quick access key pad is able to be programmed with a personal code securing possessions from everyone but the authorized user. Mountable. Dimensions: 10-Inch by 5.5-Inch by 7.5-Inch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelving Bracket, Steel (1WDT1)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 7 7/8 in H, Yellow, 19 3/4 in L (QMS532YL)
- MILLER ELECTRIC X-Clamp, 2-1/2 W x 8-1/2 D x 10 H, Blue (300613)
- QUEST MFG Single-Sided Non-Vented Cantilever Shelf, 1U, 19" x 10.5"D, Black (ES0319-0110)
- HOMAK Homak HS30103660 Gloss Black 8 Gun Cabinet (HS30103660)
- HOMAK Homak HS10036683 Small Quick Access Pistol Box (HS10036683)
- HOMAK Homak HS10036685 Large Quick Access Pistol Box (HS10036685)
- LIBERTY SAFE Anchoring Kit, Liberty Safes (10914)
- LIBERTY SAFE Anchoring Kit, (4) Concrete Anchor Bolts (17670)
- LIBERTY SAFE Clearview Light Kit, Liberty Safes (10793)
- FIREKING Data Safe, 3 Hour, 7.9 cu.ft. Capacity (DM4420-3)
- Homak Safe Accessories