Shop All Safe Accessories
Homak
Homak HS10036683 Small Quick Access Pistol Box
Mfr # HS10036683
Zoro # G004077241
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Net Weight 7 lbs
- Outside Height 7.5 in
- Outside Width 10 in
- Outside Depth 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homak
- MFR # HS10036683
- Zoro # G004077241
- UPC # 34518001600
- Country of Origin China
- Category Safe Accessories
Dimensions
Outside Height | 7.5 in |
Outside Width | 10 in |
Outside Depth | 3.5 in |
Details
Item | Pistol Safe |
Color | Black |
Net Weight | 7 lbs |
Holds | Up to 5 Guns |
Material | Steel |
Lock Style | Electronic Lock |
Description
The high-security quick access pistol box is manufactured using the highest grade of raw materials available. Constructed of top quality steel the unique design of the unit prevents unauthorized access and protects valuables. The quick access key pad is able to be programmed with a personal code securing possessions from everyone but the authorized user. Mountable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 5 lb Shelf Storage Bin, Industrial Grade Polymer, 3-3/16 in W, 2.0625 in H, 10.5625 in L, Gray (20320)
- TENNSCO Decking, Particle Board, 48 in W, 24 in D, natural, Unfinished Finish (PB-4824-3)
- ZORO SELECT Drum Locking Ring, UN/DOT (12-85 17H-ASM)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 144 in H, 3 in W, 36 in D, Vista Green (RTFAG036144F01VG)
- HOMAK Homak HS10036684 Medium Quick Access Pistol Box (HS10036684)
- HOMAK Homak HS30103660 Gloss Black 8 Gun Cabinet (HS30103660)
- HOMAK Homak HS10036685 Large Quick Access Pistol Box (HS10036685)
- NVENT CADDY Telescoping Screw Gun Box Bracket, Adjustable Stud Spacing (TSGB1624)
- REGISTRY Safe, 15in Laptop, Black (23RG2050)
- LIBERTY SAFE Desiccant Box, Liberty Safes, 450g (10826)
- LIBERTY SAFE Power Outlet Kit, Liberty Safes (647346443261)
- Homak Safe Accessories