Shop All Tool Chests & Cabinets
Homak
H2Pro 72'' Blue 21-Drawer Roller Cabinet BL04021720
Mfr # 571BL04021720
Zoro # G611641064
product price: $4,859.99
/ea
Free Shipping & Returns
$4,859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # 571BL04021720
- Zoro # G611641064
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Keep your industrial workspace organized with this Homak H2Pro 72'' blue 21-drawer roller cabinet BL04021720! Ideal for garages warehouses and auto shops this roller cabinet operates as a portable storage space and workstation. It has a durable 16 gauge steel body with a blue powder-coated UV-resistant finish. It also boasts a flat stainless steel top that operates as a durable work surface. This unit includes 21 spacious drawers to keep tools and supplies organized and easy to access. Plus the top drawers lock for secure storage.The drawers are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 100 lb. capacity allowing you to securely store heavy items. This cabinet also includes EVA foam drawer liners and a top mat to prevent damage to the unit. This cabinet is complete with 6 casters and a push handle for easy mobility around your facility. Built to last this durable roller cabinet is a reliable addition to your industrial job site.Overall Dimensions:Width: 72 1/8''Depth: 22 7/8''Height: 46 3/4''Capacity: 2080 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 2MT Mount Size, Steel (JK-13 MT-2)
- GRIP-ON 8 Locking Sheet Metal Clamp, 11116 Jaw Opening (128-08)
- TEKTON Long Hard Handle Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV42025)
- MILWAUKEE TOOL Shockwave Impact Slotted 9/32" Insert Bits (25PK) (48-32-4119)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- EXTREME TOOLS Side Locker, 3 Drawer, Black, 19 in W x 25 in D (RX192503SLMBBK)
- EXTREME TOOLS Tool Cart, 4 Drawer, Red, 33 in W (EX3304TCRDBK)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Black, Steel, 52 in W x 18 in D x 37-1/2 in H (CMST98273BK)
- BETA Tool Cabinet, 7 Drawer, Orange, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004671)
- STANLEY Pro-Mobile Contractor Tool Chest, Black (033026R)
- GRAY TOOLS Tool Storage, 4 Drawer, Black, Polymer, 15 in W x 23 in H (941004)
- Homak Tool Chests & Cabinets