Shop All Tool Chests & Cabinets
Homak
H2Pro 72'' Blue 10-Drawer Top Chest BL02010720
Mfr # 571BL02010720
Zoro # G211845923
product price: $2,479.99
/ea
Free Shipping & Returns
$2,479.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # 571BL02010720
- Zoro # G211845923
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Keep your industrial workspace organized with this Homak H2Pro 72'' blue 10-drawer top chest BL02010720! Intended for use on top of a Homak H2Pro 72'' roller cabinet this chest adds additional storage space to your existing unit. To withstand frequent use it has a durable 16 gauge steel body with a blue powder-coated UV-resistant finish. This unit features 10 drawers to keep tools and supplies neatly organized and easy to access. Plus the top drawer locks for secure storage.The drawers are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 100 lb. capacity allowing you to securely store heavy items. This chest also includes EVA foam drawer liners and a top mat to prevent damage to the unit. To prop open the lid this chest has full-extension gas struts. It is complete with a power cord access hole to accommodate electrical equipment. Built to last this durable chest is a reliable addition to your industrial job site.Overall Dimensions:Width: 71 3/4''Depth: 21 3/4''Height: 20 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Cobalt Jobber Lngth Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1/16-1/2x1/32 (57852)
- IRWIN Bit Holder, 1/4" Hex, 3" L, PK3 (IWAF253B3)
- MORSE 13/16" Bi-Metal Hole Saw (MHS13)
- DRILL AMERICA 1/4"-27 HSS Plug Hand Tap (DWTST1/4-27P)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- SWIVEL STORAGE SOLUTIONS Swivel Pro Rolling Tool Cabinet, 12 Drawer, Black, Steel, 60 in W x 24 in D x 39-1/4 in H (PRO603512)
- WESTWARD WESTWARD Rolling Cabinet Kit, 14 Drawer, Blue, Steel, 26-1/2 in W x 18 in D x 60 in H (361LN6)
- KENNEDY K1800 Series Rolling Tool Cabinet, 8 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (378XB)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 28 in W x 9-1/2 in D x 8 in H (MC28B)
- BETA Sheet metal two-door tool cabinet, for workshop equipment combination (055000412)
- BETA Tool Cabinet, 8 Drawer, Black, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004689)
- Homak Tool Chests & Cabinets