Shop All Tool Chests & Cabinets
Homak
H2Pro 56'' Red 8-Drawer Top Chest RD02056072
Mfr # 571RD02056072
Zoro # G511845937
product price: $2,120.99
/ea
Free Shipping & Returns
$2,120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # 571RD02056072
- Zoro # G511845937
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Keep your industrial workspace organized with this Homak H2Pro 56'' red 8-drawer top chest BK02056072! Intended for use on top of a Homak H2Pro 56'' roller cabinet this chest adds additional storage space to your existing unit. To withstand frequent use it has a durable 16 gauge steel body with a red powder-coated UV-resistant finish. This unit features 8 drawers to keep tools and supplies neatly organized and easy to access. Plus the top drawer locks for secure storage.The drawers are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 100 lb. capacity allowing you to securely store heavy items. This chest also includes EVA foam drawer liners and a top mat to prevent damage to the unit. To prop open the lid this chest has full-extension gas struts. It is complete with a power cord access hole to accommodate electrical equipment. Built to last this durable chest is a reliable addition to your industrial job site.Overall Dimensions:Width: 55 3/4''Depth: 21 3/4''Height: 20 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 4mm (80425)
- THE BRUSH MAN Heavy Duty Utility Knife Blade, 100 PK (BLADE-UTIL 100)
- DEWALT Hammer Drill, 1/2In Chuck, 20V (DCD999T1)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11-Drawers, Gloss Red, 42" W x 19" D x 40" H (32H855)
- CRAFTSMAN S2000 Tool Cabinet, 10 Drawer, Black, 52 in W x 18 in D x 37-1/2 in H (CMST352102BK)
- KENNEDY Rolling Tool Cabinet, K2000 Series, 7-Drawers, Brown, 29" W x 20" D x 35" H (297XB)
- WESTWARD WESTWARD Rolling Cabinet Kit, 14 Drawer, Blue, Steel, 26-1/2 in W x 18 in D x 60 in H (361LN6)
- SUNEX Slide Top Service Cart, 6 Drawer, Red, Steel, Aluminum, 37 in W x 20 in D x 43 in H (8035XTFD)
- KENNEDY Kennedy 315XB K1800 Series 3938W X 18D X 39H 15 Drawer Brown Roller Cabinet (315XB)
- Homak Tool Chests & Cabinets