Shop All Tool Chests & Cabinets
Homak
H2Pro 56'' Blue 8-Drawer Top Chest BL02056072
Mfr # 571BL02056072
Zoro # G811845927
product price: $2,120.99
/ea
Free Shipping & Returns
$2,120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # 571BL02056072
- Zoro # G811845927
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Keep your industrial workspace organized with this Homak H2Pro 56'' blue 8-drawer top chest BL02056072! Intended for use on top of a Homak H2Pro 56'' roller cabinet this chest adds additional storage space to your existing unit. To withstand frequent use it has a durable 16 gauge steel body with a blue powder-coated UV-resistant finish. This unit features 8 drawers to keep tools and supplies neatly organized and easy to access. Plus the top drawer locks for secure storage.The drawers are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 100 lb. capacity allowing you to securely store heavy items. This chest also includes EVA foam drawer liners and a top mat to prevent damage to the unit. To prop open the lid this chest has full-extension gas struts. It is complete with a power cord access hole to accommodate electrical equipment. Built to last this durable chest is a reliable addition to your industrial job site.Overall Dimensions:Width: 55 3/4''Depth: 21 3/4''Height: 20 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/4-20, CARBON BOTTOMING TAPS - 2000C (20C116CB)
- URREA 1/2" Drive Extra Long Hex Bit Socket 8MM (54418ML)
- SUPER TOOL Chucking Reamer, 35mm, 8 Flute, Carbide Tip (5655350)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-C (C18031)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- URREA HD-Series Top Chest/Cabinet, 4 Drawer, Black, Steel, 28 in W (HD28S4)
- CHAMPION TOOL STORAGE FMPro Top Chest/Cabinet With Casters, 10 Drawer, Black, Steel, 27 in W x 20 in D (FMP2710RC-BK)
- GLOBAL INDUSTRIAL Roller Cabinet, 7 Drawer, Black, Steel, 18 in D x 38 in H (535364)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 22-Drawers, Powder Coated Red, 42" W x 19" D x 67" H (7CX91)
- WESTWARD WESTWARD Rolling Cabinet Kit, 34 Drawer, Red, Steel, 57-1/2 in W x 19 in D x 82 in H (361LP3)
- BETA Special Mobile Roller Cabinet, Small (039390002)
- Homak Tool Chests & Cabinets