Shop All Tool Chests & Cabinets
Homak
H2Pro 41'' Red 9-Drawer Top Chest RD02041091
Mfr # 571RD02041091
Zoro # G811845880
product price: $1,675.99
/ea
Free Shipping & Returns
$1,675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # 571RD02041091
- Zoro # G811845880
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Keep your industrial workspace organized with this Homak H2Pro 41'' red 9-drawer top chest RD02041091! Intended for use on top of a Homak H2Pro 41'' roller cabinet this chest adds additional storage space to your existing unit. To withstand frequent use it has a durable 16 gauge steel body with a red powder-coated UV-resistant finish. This unit features 9 drawers to keep tools and supplies neatly organized and easy to access. Plus the top drawer locks for secure storage.The drawers are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 100 lb. capacity allowing you to securely store heavy items. This chest also includes EVA foam drawer liners and a top mat to prevent damage to the unit. To prop open the lid this chest has full-extension gas struts. It is complete with a power cord access hole to accommodate electrical equipment. Built to last this durable chest is a reliable addition to your industrial job site.Overall Dimensions:Width: 41 1/8''Depth: 21 3/4''Height: 24 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 8 Piece Plier Set Dipped Handle (53JW91)
- TECHNIKS ER Collet, ER32, 3/8 in. (04232-3/8)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 3/32", 1", PK5 (185-1X-5PK)
- HALDER SIMPLEX Simplex 60 Mallet w/Red Plastic/StandUp (3026.26)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- BETA Mobile Roller Cabinet, 7 Drawer, Red (039000003)
- URREA H-Series Roller Cabinet, 12 Drawer, Black, Steel, 27 in W x 40 in D x 18 in H (H41M12)
- PROTO 550S Series Rolling Tool Cabinet, 10 Drawer, Blue, Steel, 50 in W x 25-1/4 in D x 41 in H (J555041-10BL)
- URREA Top Chest/Cabinet, 9 Drawer, Red, Steel, 27 in W x 17 in D x 12 in H (X27S9)
- VESTIL STL TREADPLATE TOOLBOX W/CASTERS 24 X 48 (STTB-2448-C)
- WESTWARD WESTWARD Top Chest, 5-Drawers, Stainless Steel Silver, 26" W x 17.5" D x 21" H (53RH47)
- Homak Tool Chests & Cabinets