Shop All Tool Chests & Cabinets
Homak
H2Pro 41'' Blue 9-Drawer Top Chest BL02041091
Mfr # 571BL02041091
Zoro # G811891856
product price: $1,675.99
/ea
Free Shipping & Returns
$1,675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # 571BL02041091
- Zoro # G811891856
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Keep your industrial workspace organized with this Homak H2Pro 41'' blue 9-drawer top chest BL02041091! Intended for use on top of a Homak H2Pro 41'' roller cabinet this chest adds additional storage space to your existing unit. To withstand frequent use it has a durable 16 gauge steel body with a blue powder-coated UV-resistant finish. This unit features 9 drawers to keep tools and supplies neatly organized and easy to access. Plus the top drawer locks for secure storage.The drawers are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 100 lb. capacity allowing you to securely store heavy items. This chest also includes EVA foam drawer liners and a top mat to prevent damage to the unit. To prop open the lid this chest has full-extension gas struts. It is complete with a power cord access hole to accommodate electrical equipment. Built to last this durable chest is a reliable addition to your industrial job site.Overall Dimensions:Width: 41 1/8''Depth: 21 3/4''Height: 24 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drift Punch Set, 1/8 To 5/16 In, 5 Pc (2AJL6)
- TECHNIKS Tapping Collet, Size 2 Rigid Tap, 1/2 in. (31/12-4127)
- L.H. DOTTIE L.H. Dottie 1/4'' x 1200' Yellow Polypropylene Pull Rope (14120)
- CHANNELLOCK 6SWCB 6" Adj Wrench (6SWCB)
- HOMAK Tool Chest, 4 Drawer, Red (RD02027401)
- HOMAK Homak Pro II Series 54-1/2"W X 24-1/2"D X 39"H 10 Drawer Blue Roller Tool Cabinet (BL04054210)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- HOMAK Homak RS Pro 10 Drawer Rolling Cabinet - Red (OG04054010)
- EXTREME TOOLS Roller Cabinet, 12 Drawer, Black/Blue, 55 in W x 25 in D (RX552512RCBKBL-X)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 6 Drawer, Red, 44 in W x 19 in D x 27-1/2 in H (CMST34162RB)
- BETA Modular Tool Storage and Workshop Equipment Combination (055000020)
- Homak Tool Chests & Cabinets